Shop All Earmuffs
This Product is Discontinued
Moldex
Multi-Position Ear Muffs, 26 dB, M2, Iridescent (Discontinued)
Mfr # 6200
Zoro # G2159202
This Product is Discontinued
Key Features
- Color Iridescent
- Series M2
- Noise Reduction Rating 26 dB
- Ear Muff Style Multi-Position
- Cushion Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ear Muffs |
Color | Iridescent |
Series | M2 |
Noise Reduction Rating | 26 dB |
Ear Muff Style | Multi-Position |
Cushion Material | Foam |
Dielectric | No |
Standards | ANSI S3.19-1974 |
Features | Soft-Coat Covering, Special Molded Grips, Lightweight Plastic Headband |
Includes | Special Molded Grips, Lightweight Plastic Headband |
Green Environmental Attribute | Does Not Contain PVC |
Number of Batteries | 0 |
Earmuff Type | Rigid |
Band Color | Black |
Cup Color | Iridescent |
Cup Material | HIPS |
Band Material | Plastic |
Description
Ear Muffs, Ear Muff Style Multi-Position, Noise Reduction Rating NRR 26 dB, Dielectric No, Series M2, Ear Muff Cup Color Black, Standards ANSI S3.19-1974, Ear Muff Cup Material HIPS, Ear Muff Cushion Material Vinyl, Ear Muff Type Rigid, Band Color - Hearing Protection Black, Band Material - Hearing Protection Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.