Shop All Earmuffs
This Product is Discontinued
Moldex
Multi-Position Ear Muffs, 25 dB, Z2, Black (Discontinued)
Mfr # 6201
Zoro # G3314193
This Product is Discontinued
Key Features
- Color Black
- Series Z2
- Noise Reduction Rating 25 dB
- Ear Muff Style Multi-Position
- Cushion Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ear Muffs |
Color | Black |
Series | Z2 |
Noise Reduction Rating | 25 dB |
Ear Muff Style | Multi-Position |
Cushion Material | Foam |
Dielectric | No |
Protection Type | Passive |
Standards | ANSI S3.19-1974 |
Features | 3-Position Lightweight Plastic Headband, Special Molded Grips |
Green Environmental Attribute | Does Not Contain PVC |
Includes | Three Position Lightweight Plastic Headband, Special Molded Grips |
Material | Plastic |
Number of Batteries | 0 |
Earmuff Type | General Purpose |
Cup Material | HIPS |
Band Material | Plastic |
Band Color | Black |
Cup Color | Black |
Protection Type_Combined | Black |
Foldable | No |
Description
Ear Muffs, Earmuff Style Multi-Position, Noise Reduction Rating 25 dB, Dielectric No, Cushion Material Foam, Includes Three Position Lightweight Plastic Headband, Special Molded Grips, Cup Color Black, Series Z2, Earmuff Type Rigid, Standards ANSI S3.19-1974, Band Color Black, Band Material Plastic, Cup Material HIPS, Features Molded Grips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.