Shop All Reusable Respirators
Moldex
Moldex™ 9000 Full Face Respirator, S
Mfr # 9001
Zoro # G3559981
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Bayonet
- Respirator Cartridge Included No
- Application Mines, Refineries
- Head Harness Material Thermoplastic Elastomer
- Facepiece Material Thermoplastic Elastomer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moldex
- MFR # 9001
- Zoro # G3559981
- UPC # 092311900100
- Country of Origin Taiwan, Province of China
- Category Reusable Respirators
Dimensions
Mask Size | S |
Size | S |
Details
Connection | Bayonet |
Respirator Cartridge Included | No |
Application | Mines, Refineries |
Head Harness Material | Thermoplastic Elastomer |
Facepiece Material | Thermoplastic Elastomer |
Item | Full Face Respirator |
Includes | Facepiece Only |
Cartridges Included | No |
Typical Application | General Industry |
Standards | ANSI Z87+, NIOSH |
Configured For | Cartridges |
Respirator Connection Type | Bayonet |
Series | 9000 |
Disposable/ Reusable | Reusable |
Suspension | 4 Point |
Full Face Suspension Type | 4 pt |
Number of Suspension Points | 4 |
Number of Cartridges Included | 0 |
NIOSH Rating | Not Rated |
For Use With | Moldex Approved Chemical Cartridges And Particulate Filters |
Description
Full Face Respirator, 9000 Series, S, Cartridges Included No, Facepiece Material Thermoplastic Elastomer, Respirator Connection Type Bayonet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Impact Resistant Touchscreen Gloves, M, PR (085)
- PIP Top Grain Cowhide Drivers, Keystone, PK12 (68-161SB/L)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Rigid Plastic, Forklift Only No Pedestrian Bilingual Spanish (OS-DS-P-1014-VS-1264)
- HEELBO Elbow Sleeve, White, L, PR, PK6 (D 12061)
- MOLDEX Moldex™ 9000 Full Face Respirator, L (9003)
- MOLDEX Moldex™ 9000 Full Face Respirator, M (9002)
- MOLDEX Moldex™ 7000 Series Half Mask, L (7003)
- MOLDEX Moldex 7002 7000 Series Half Mask Respirator, Medium (7002)
- MOLDEX Moldex Oil-Free Paint Spray/Pesticides Half-Mask Respirator (7112)
- MOLDEX Half Mask Respirator, Small, Reusable, Snap-in, Facepiece (7941)
- HONEYWELL Honeywell North 5500 Half-Mask Respirator Kit (5501N95M)
- Moldex Reusable Respirators