Shop All Reusable Respirators
Moldex
Moldex™ 9000 Full Face Respirator, M
Mfr # 9002
Zoro # G3559997
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Bayonet
- Respirator Cartridge Included No
- Application Mines, Refineries
- Includes Facepiece Only
- Facepiece Material Thermoplastic Elastomer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moldex
- MFR # 9002
- Zoro # G3559997
- UPC # 092311900209
- Country of Origin Taiwan, Province of China
- Category Reusable Respirators
Dimensions
Mask Size | M |
Size | M |
Details
Connection | Bayonet |
Respirator Cartridge Included | No |
Application | Mines, Refineries |
Includes | Facepiece Only |
Facepiece Material | Thermoplastic Elastomer |
Standards | ANSI Z87+, NIOSH |
Typical Application | General Industry |
Series | 9000 |
Item | Full Face Respirator |
Full Face Suspension Type | 4 pt |
Respirator Connection Type | Bayonet |
Disposable/ Reusable | Reusable |
Configured For | Cartridges |
Suspension | 4 Point |
Head Harness Material | Thermoplastic Elastomer |
Cartridges Included | No |
Number of Cartridges Included | 0 |
NIOSH Rating | Not Rated |
Number of Suspension Points | 4 |
For Use With | Moldex Approved Chemical Cartridges And Particulate Filters |
Description
Full Face Respirator, 9000 Series, M, Cartridges Included No, Facepiece Material Thermoplastic Elastomer, Respirator Connection Type Bayonet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-21-0401)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, M (7603400)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SP-A)
- ANSELL Chemical Resistant Gloves, 10, Blue, PR (04-002)
- MOLDEX Moldex™ 9000 Full Face Respirator, S (9001)
- MOLDEX Moldex™ 9000 Full Face Respirator, L (9003)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, S (8601)
- MOLDEX Moldex Oil-Free Paint Spray/Pesticides Half-Mask Respirator (7112)
- MOLDEX Half Mask Respirator, Medium, Reusable, Snap-in, Facepiece (7942)
- MOLDEX Moldex 7000 Smart Multi-Gas/Vapor Half-Mask Respirator (7601)
- 3M Hlf Msk Resp 6300, L, Filter, OV, P100, PK2 (6AP71-5WYZ6)
- Moldex Reusable Respirators