Shop All Reusable Respirators
Moldex
Moldex™ 8000 Series Half Mask Respirator, L
Mfr # 8003
Zoro # G3850865
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Snap in Gasket
- Half Mask Suspension Type Drop Down
- Respirator Cartridge Included No
- Respirator Connection Type Snap-In Gasket
- Standards NIOSH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moldex
- MFR # 8003
- Zoro # G3850865
- UPC # 092311800301
- Country of Origin China
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Connection | Snap in Gasket |
Half Mask Suspension Type | Drop Down |
Respirator Cartridge Included | No |
Respirator Connection Type | Snap-In Gasket |
Standards | NIOSH |
Color | Brown |
Suspension | Yolk and Cradle |
Facepiece Material | Thermoplastic Elastomer |
Typical Application | General Industry |
Head Harness Material | Thermoplastic Elastomer |
Includes | None |
Item | Half Mask Respirator |
Series | 8000 |
Disposable/ Reusable | Reusable |
Configured For | Cartridges, Filters |
Cartridges Included | No |
Mask Headstrap Type | Drop Down |
NIOSH Rating | Not Rated |
Number of Cartridges Included | 0 |
Number of Suspension Points | Yolk and Cradle |
Description
Half Mask Respirator, 8000 Series, L, Cartridges Included No, Facepiece Material Thermoplastic Elastomer, Respirator Connection Type Snap-In Gasket, Configured For Cartridges, Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Non Rated Safety Vests with 1" Tape (SVO1-S/XL)
- 3M E-A-R Ear Plugs, 500 PK (10080529910018)
- SUPER ANCHOR SAFETY 6' Double Leg Flex Lanyard + 2 Rebar-hooks & 1 Snaphook (6504)
- PIG PIG Spill Kit, Oil-Based Liquids, White (KIT413)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator, M (8002)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator, S (8001)
- MOLDEX Moldex™ 7000 Series Half Mask, M (7002)
- MOLDEX Moldex™ 7000 Series Half Mask, L (7003)
- MOLDEX Moldex 7001 7000 Series Half Mask Respirator, Small (7001)
- MOLDEX Preassembled Respirator, M, TPE, OV (7102)
- HONEYWELL NORTH Half Mask Respirator, Threaded, NIOSH (550030S)
- Moldex Reusable Respirators