Shop All Reusable Respirators
Moldex
Moldex™ 8000 Series Half Mask Respirator Kit, S
Mfr # 8941
Zoro # G4751467
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Snap in Gasket
- Half Mask Suspension Type Drop Down
- Respirator Cartridge Included Yes
- Application For Contaminants Falling Under an OSHA Substance Specific Standard Requiring a High Efficiency Particulate Air (HEPA) Filter, These Substances Include Asbestos, Lead, Inorganic Arsenic And Cadmium; Also For Use In Environments Where Oil-Based Particulates Are Present
- Respirator Connection Type Snap-In Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moldex
- MFR # 8941
- Zoro # G4751467
- UPC # 092311894102
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | S |
Details
Connection | Snap in Gasket |
Half Mask Suspension Type | Drop Down |
Respirator Cartridge Included | Yes |
Application | For Contaminants Falling Under an OSHA Substance Specific Standard Requiring a High Efficiency Particulate Air (HEPA) Filter, These Substances Include Asbestos, Lead, Inorganic Arsenic And Cadmium; Also For Use In Environments Where Oil-Based Particulates Are Present |
Respirator Connection Type | Snap-In Gasket |
Facepiece Material | Thermoplastic Elastomer |
Includes | (2) P100 Filter, (2) Filter Disk Holder |
Typical Application | For Contaminants Falling Under an OSHA Substance Specific Standard Requiring a High Efficiency Particulate Air (HEPA) Filter, These Substances Include Asbestos, Lead, Inorganic Arsenic And Cadmium; Also For Use In Environments Where Oil-Based Particulates Are Present |
Suspension | Yolk and Cradle |
Head Harness Material | Thermoplastic Elastomer |
Standards | NIOSH |
Color | Brown |
Disposable/ Reusable | Reusable |
Series | 8000 |
Configured For | Filters |
Item | Half Mask Respirator Kit |
Cartridges Included | Yes |
Mask Headstrap Type | Drop Down |
NIOSH Rating | P100 |
Number of Cartridges Included | 2 |
Number of Suspension Points | Yolk and Cradle |
Description
Half Mask Respirator Kit, 8000 Series, S, Includes (2) P100 Filter, (2) Filter Disk Holder, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Snap-In Gasket, Configured For Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 7 BREAKER CT, WOMENS PR (A7287-7M)
- SIGNMISSION RESTROOM DECAL sticker john stall water closet ladies room bathroom, D-24 Restroom (D-24 Restroom)
- POWERFLARE Softpack, 4, Red/Amber Lt, Ylw Shell (SP4-RA-Y)
- ZORO SELECT Hex Nipple, FNSTxMNPT, 1-1/2 In (6AKD4)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, M (8942)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, L (8943)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, S (8101)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, L (8113N)
- MOLDEX Preassembled Respirator, L, TPE, OV (7103)
- MOLDEX Half Mask Respirator, Small, Reusable, Snap-in, Facepiece (7941)
- SUNDSTROM SAFETY Sundstrom™ SR200 Full Face Respirator Kit, M/L (Pro Pack SR 200)
- Moldex Masks & Respiratory Protection