Shop All Reusable Respirators
Moldex
Moldex™ 8000 Series Half Mask Respirator Kit, M
Mfr # 8942
Zoro # G4751476
$33.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Snap in Gasket
- Half Mask Suspension Type Drop Down
- Respirator Cartridge Included Yes
- Application For Contaminants Falling Under an OSHA Substance Specific Standard Requiring a High Efficiency Particulate Air (HEPA) Filter, These Substances Include Asbestos, Lead, Inorganic Arsenic And Cadmium; Also For Use In Environments Where Oil-Based Particulates Are Present
- Respirator Connection Type Snap-In Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moldex
- MFR # 8942
- Zoro # G4751476
- UPC # 092311894201
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Connection | Snap in Gasket |
Half Mask Suspension Type | Drop Down |
Respirator Cartridge Included | Yes |
Application | For Contaminants Falling Under an OSHA Substance Specific Standard Requiring a High Efficiency Particulate Air (HEPA) Filter, These Substances Include Asbestos, Lead, Inorganic Arsenic And Cadmium; Also For Use In Environments Where Oil-Based Particulates Are Present |
Respirator Connection Type | Snap-In Gasket |
Includes | (2) P100 Filter, (2) Filter Disk Holder |
Disposable/ Reusable | Reusable |
Suspension | Yolk and Cradle |
Head Harness Material | Thermoplastic Elastomer |
Series | 8000 |
Configured For | Filters |
Standards | NIOSH |
Cartridges Included | Yes |
Typical Application | For Contaminants Falling Under an OSHA Substance Specific Standard Requiring a High Efficiency Particulate Air (HEPA) Filter, These Substances Include Asbestos, Lead, Inorganic Arsenic And Cadmium; Also For Use In Environments Where Oil-Based Particulates Are Present |
Facepiece Material | Thermoplastic Elastomer |
Color | Brown |
Item | Half Mask Respirator Kit |
Mask Headstrap Type | Drop Down |
Number of Cartridges Included | 2 |
NIOSH Rating | P100 |
Number of Suspension Points | Yolk and Cradle |
Description
Half Mask Respirator Kit, 8000 Series, M, Includes (2) P100 Filter, (2) Filter Disk Holder, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Snap-In Gasket, Configured For Filters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAREALERT LED Road Flare, 1 Watt, Red (RBP.2)
- BRADY Pipe Marker, Caustic, Orng, 3/4 to 1-3/8 In (4307-A)
- RAILHEAD GEAR Cut/Needle-Resistant Gloves, ANSI Cut, PR (KE-GL60 L)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 3XL (605-IND-N- 3XL)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, S (8941)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, L (8943)
- MOLDEX Half Mask Respirator, Medium, Reusable, Snap-in, Facepiece (7942)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator, M (8002)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator, S (8001)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, M (8602)
- MOLDEX Moldex 7002 7000 Series Half Mask Respirator, Medium (7002)
- Moldex Masks & Respiratory Protection