Shop All Reusable Respirators
Moldex
Moldex™ 8000 Series Half Mask Respirator Kit, M
Mfr # 8602
Zoro # G4084927
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Snap in Gasket
- Half Mask Suspension Type Drop Down
- Respirator Cartridge Included Yes
- Application Degreasing, Forging, Foundries, Heat Treating Operations, Paper Making, Rendering, Rubber Manufacturing, Manufacture and Use of Adhesives, Dry Cleaning, Pesticide or Fumigant Manufacture and Application, Treatment of Timber and Wood Products, Manufacture and Use of Inks, Printing, Manufacture of Cosmetic Preparations, Perfumes and Pharmaceuticals, Flour Bleaching, Agriculture, Tobacco Industry, Mining, Trucking, Manufacture of Roofing and Asphalt Products, Petrochemical Plants. Aluminum Processing, Electroplating, Lime Kilns, Rayon Textile plants, Etching and Polishing of Glass, Chemical Processing, Manufacture of Paints and Dyes, Soap Making, Timber Preserving, Laboratories, Uranium Enrichment, Coal-Fired Utilities, Fluorocarbon and Fluoride Production, Ceramics and Cement Work, Fertilizer Manufacture, Preserving Food and Wine, Fiberglass Manufacture, Treatment of Leather Hides, Petroleum Distillation, Pulp and Paper Manufacture, Foundries and Smelters, Manufacture of Fertilizer, Textiles, Paper or Rubber, Synthetic Resins, Pharmaceuticals, Pesticides, Extraction of Metal Ores, Treatment of Scrap Metal, Petroleum Refining, Photographic Chemicals, Blueprinting, Electroplating, Production of Dyes. Synthesis of Formaldehyde Resins, Chelating Agents and Yes, Textile Manufacturing, Tanning Operations, Manufacture of Particle Board, Plywood, Sandpaper, Grinding Wheels, Embalming
- Head Harness Material Thermoplastic Elastomer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moldex
- MFR # 8602
- Zoro # G4084927
- UPC # 092311860206
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Connection | Snap in Gasket |
Half Mask Suspension Type | Drop Down |
Respirator Cartridge Included | Yes |
Application | Degreasing, Forging, Foundries, Heat Treating Operations, Paper Making, Rendering, Rubber Manufacturing, Manufacture and Use of Adhesives, Dry Cleaning, Pesticide or Fumigant Manufacture and Application, Treatment of Timber and Wood Products, Manufacture and Use of Inks, Printing, Manufacture of Cosmetic Preparations, Perfumes and Pharmaceuticals, Flour Bleaching, Agriculture, Tobacco Industry, Mining, Trucking, Manufacture of Roofing and Asphalt Products, Petrochemical Plants. Aluminum Processing, Electroplating, Lime Kilns, Rayon Textile plants, Etching and Polishing of Glass, Chemical Processing, Manufacture of Paints and Dyes, Soap Making, Timber Preserving, Laboratories, Uranium Enrichment, Coal-Fired Utilities, Fluorocarbon and Fluoride Production, Ceramics and Cement Work, Fertilizer Manufacture, Preserving Food and Wine, Fiberglass Manufacture, Treatment of Leather Hides, Petroleum Distillation, Pulp and Paper Manufacture, Foundries and Smelters, Manufacture of Fertilizer, Textiles, Paper or Rubber, Synthetic Resins, Pharmaceuticals, Pesticides, Extraction of Metal Ores, Treatment of Scrap Metal, Petroleum Refining, Photographic Chemicals, Blueprinting, Electroplating, Production of Dyes. Synthesis of Formaldehyde Resins, Chelating Agents and Yes, Textile Manufacturing, Tanning Operations, Manufacture of Particle Board, Plywood, Sandpaper, Grinding Wheels, Embalming |
Item | Half Mask Respirator Kit |
Head Harness Material | Thermoplastic Elastomer |
Configured For | Cartridges |
Includes | (2) Hydrogen Sulfide (HS), Multi-Contaminent (MC) Cartridge |
Standards | NIOSH |
Disposable/ Reusable | Reusable |
Facepiece Material | Thermoplastic Elastomer |
Typical Application | General Industry |
Cartridges Included | Yes |
Suspension | Yolk and Cradle |
Color | Brown |
Respirator Connection Type | Snap-In Gasket |
Series | 8000 |
NIOSH Rating | Hydrogen Sulfide (HS), Multi-Contaminant (MC) |
Mask Headstrap Type | Drop Down |
Number of Cartridges Included | 2 |
Number of Suspension Points | Yolk and Cradle |
Description
Half Mask Respirator Kit, 8000 Series, M, Includes (2) Hydrogen Sulfide (HS), Multi-Contaminent (MC) Cartridge, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Snap-In Gasket, Configured For Cartridges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-165)
- SELLSTROM Faceshield, 12 In W x 8 In H x .04 T (S39010)
- NEVS 1/2" Color Coding Dots Green - Roll Form (DOT-12RL Green)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK10, SCN09-2 (SCN09-2)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, L (8603)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, S (8601)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, S (8941)
- MOLDEX Moldex Oil-Free Paint Spray/Pesticides Half-Mask Respirator (7113)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, M (8102)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, L (8113N)
- 3M Half Mask Respirator, Size M (6502)
- Moldex Masks & Respiratory Protection