Shop All Reusable Respirators
Moldex
Moldex™ 8000 Series Half Mask Respirator Kit, M
Mfr # 8112N
Zoro # G2981413
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Snap in Gasket
- Half Mask Suspension Type Drop Down
- Respirator Cartridge Included Yes
- Configured For Cartridges, Filters
- Series 8000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moldex
- MFR # 8112N
- Zoro # G2981413
- UPC # 092311811208
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Connection | Snap in Gasket |
Half Mask Suspension Type | Drop Down |
Respirator Cartridge Included | Yes |
Configured For | Cartridges, Filters |
Series | 8000 |
Facepiece Material | Thermoplastic Elastomer |
Color | Brown |
Respirator Connection Type | Snap-In Gasket |
Disposable/ Reusable | Reusable |
Standards | NIOSH |
Suspension | Yolk and Cradle |
Typical Application | General Industry |
Item | Half Mask Respirator Kit |
Cartridges Included | Yes |
Head Harness Material | Thermoplastic Elastomer |
Includes | (2) N95 Filter, (2) Organic Vapor (OV) Cartridge, Filter Retainer |
Number of Cartridges Included | 4 |
NIOSH Rating | N95, Organic Vapor (OV) |
Mask Headstrap Type | Drop Down |
Number of Suspension Points | Yolk and Cradle |
Description
Half Mask Respirator Kit, 8000 Series, M, Includes (2) N95 Filter, (2) Organic Vapor (OV) Cartridge, Filter Retainer, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Snap-In Gasket, Configured For Cartridges, Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Canvas Gloves, Cotton/Polyester, L, PR (5AX85)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (SKC-18)
- ARIAT FR Crew Longsleeve Tee, Navy, XL (10022327)
- 5S SUPPLIES 5S Red Tag Station Sign 14in x 11in with 50 Red Tags, 3PK (5S-RDTAG-STN-3PACK)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, L (8113N)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, S (8111N)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, M (8102)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, S (8101)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, L (8103)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator, L (8003)
- 3M Half Face Pc Respirator, 6100, S (51131-07024)
- Moldex Masks & Respiratory Protection