Shop All Reusable Respirators
Moldex
Moldex™ 8000 Series Half Mask Respirator Kit, L
Mfr # 8113N
Zoro # G4095892
$40.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Snap in Gasket
- Half Mask Suspension Type Drop Down
- Respirator Cartridge Included Yes
- Series 8000
- Configured For Cartridges, Filters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moldex
- MFR # 8113N
- Zoro # G4095892
- UPC # 092311811307
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Connection | Snap in Gasket |
Half Mask Suspension Type | Drop Down |
Respirator Cartridge Included | Yes |
Item | Half Mask Respirator Kit |
Series | 8000 |
Configured For | Cartridges, Filters |
Suspension | Yolk and Cradle |
Typical Application | General Industry |
Color | Brown |
Cartridges Included | Yes |
Includes | (2) N95 Filter, (2) Organic Vapor (OV) Cartridge, Filter Retainer |
Head Harness Material | Thermoplastic Elastomer |
Respirator Connection Type | Snap-In Gasket |
Disposable/ Reusable | Reusable |
Standards | NIOSH |
Facepiece Material | Thermoplastic Elastomer |
NIOSH Rating | N95, Organic Vapor (OV) |
Number of Cartridges Included | 4 |
Mask Headstrap Type | Drop Down |
Number of Suspension Points | Yolk and Cradle |
Description
Half Mask Respirator Kit, 8000 Series, L, Includes (2) N95 Filter, (2) Organic Vapor (OV) Cartridge, Filter Retainer, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Snap-In Gasket, Configured For Cartridges, Filters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Seamless Knits for General Duty, S, PK12 (33-B125/S)
- 3M E-A-R Ear Plugs, 500 PK (10080529910018)
- PANDUIT Safety Lockout Padlock, Body Color: Purple (PSL-8PU)
- HEXARMOR Helmet Suspension Helmet, Black, Class C, Type 1 (16-17007)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, M (8112N)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, S (8111N)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator, M (8002)
- MOLDEX Moldex™ 7000 Series Half Mask, L (7003)
- MOLDEX Half Mask Respirator, Silicone, S (7801)
- MOLDEX Half Mask Respirator, Medium, Reusable, Snap-in, Facepiece (8757)
- 3M 6000 Series Half Mask Reusable Respirators, Without Filters (50051131070269)
- Moldex Masks & Respiratory Protection