Shop All Reusable Respirators
Moldex
Moldex™ 8000 Series Half Mask Respirator Kit, L
Mfr # 8103
Zoro # G4765171
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Snap in Gasket
- Half Mask Suspension Type Drop Down
- Respirator Cartridge Included Yes
- Application Degreasing, Forging, Foundries, Heat Treating Operations, Paper Making, Rendering, Rubber Manufacturing, Manufacture and Use of Adhesives, Dry Cleaning, Pesticide Manufacture and Application, Treatment of Timber and Wood Products, Manufacture and Use of Inks, Printing, Manufacture of Cosmetic Preparations, Perfumes and Pharmaceuticals, Flour Bleaching, Agriculture, Tobacco Industry, Mining, Trucking, Manufacture of Roofing and Asphalt Products, Petrochemical Plants
- Respirator Connection Type Snap-In Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moldex
- MFR # 8103
- Zoro # G4765171
- UPC # 092311810300
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Connection | Snap in Gasket |
Half Mask Suspension Type | Drop Down |
Respirator Cartridge Included | Yes |
Application | Degreasing, Forging, Foundries, Heat Treating Operations, Paper Making, Rendering, Rubber Manufacturing, Manufacture and Use of Adhesives, Dry Cleaning, Pesticide Manufacture and Application, Treatment of Timber and Wood Products, Manufacture and Use of Inks, Printing, Manufacture of Cosmetic Preparations, Perfumes and Pharmaceuticals, Flour Bleaching, Agriculture, Tobacco Industry, Mining, Trucking, Manufacture of Roofing and Asphalt Products, Petrochemical Plants |
Respirator Connection Type | Snap-In Gasket |
Typical Application | General Industry |
Cartridges Included | Yes |
Item | Half Mask Respirator Kit |
Includes | (2) Organic Vapor (OV) Cartridge |
Color | Brown |
Facepiece Material | Thermoplastic Elastomer |
Disposable/ Reusable | Reusable |
Series | 8000 |
Head Harness Material | Thermoplastic Elastomer |
Configured For | Cartridges |
Suspension | Yolk and Cradle |
Standards | NIOSH |
Mask Headstrap Type | Drop Down |
NIOSH Rating | Organic Vapor (OV) |
Number of Cartridges Included | 2 |
Number of Suspension Points | Yolk and Cradle |
Description
Half Mask Respirator Kit, 8000 Series, L, Includes (2) Organic Vapor (OV) Cartridge, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Snap-In Gasket, Configured For Cartridges
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Storm Sentinel Insert, 36"x48", NoOverflow (4320-NO)
- NOTRAX 60 ft. L x PVC Foam, 1/2" Thick (419R0036BY)
- IRONCAT MIG Welding Gloves, Goatskin Palm, L, 12PK (6143/L)
- 3M Multi-Flange Shape, 25 dB, Yellow (340-4004)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, S (8101)
- MOLDEX Moldex 7003 7000 Series Half Mask Respirator, Large (7003)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, S (8941)
- MOLDEX Half Mask Respirator, Silicone, M (7802)
- MOLDEX Moldex 7000 Smart Multi-Gas/Vapor Half-Mask Respirator (7601)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, S (8601)
- SAFETY WORKS Paint Pest Respirator (SWX00318)
- Moldex Masks & Respiratory Protection