Shop All Reusable Respirators
Moldex
Moldex 7000 Smart Multi-Gas/Vapor Half-Mask Respirator
Mfr # 7601
Zoro # G802693940
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.7
- Outside Diameter 0.688
- Width 5.1
- Length 7.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moldex
- MFR # 7601
- Zoro # G802693940
- UPC # 92311760100
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Height | 2.7 |
Outside Diameter | 0.688 |
Width | 5.1 |
Length | 7.3 |
Description
This half-mask pre-assembled multi-gas/vapor respirator features a Smart cartridge that greatly reduces the chance of cartridge misuse. Streamlined and lightweight, with fewer parts for a wider field of vision. 100% PVC-Free® construction. NIOSH approved for organic vapors, ammonia, methylamine, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen fluoride and formaldehyde. Can be used with N95, R95 or P100 particulate filters against even more contaminant combinations. Available sizes: S (for very petite adults, children), M (fits 80% of population), L (people with large head/facial features). These are guidelines to assist with your sizing decision. There is no easy way to spell out the sizing on these respirators. Size medium will fit a majority of men and women. Once you receive your respirator, make sure it fits properly and passes fit testing requirements before using.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Adhesive Pad, Black, 4X4, PK100 (102182BXK)
- MAGID JerseyMaster T2703 7 oz Jersey Gloves with Knit Wrist Cuff, 12PK (T2703J)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-02)
- ATLANTIC SAFETY PRODUCTS Orange Lightning Large Orange Nitrile Gloves (BLGOR-L)
- MOLDEX Moldex 8000 Series Half-Mask Organic Vapor Respirator Kit (8111)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, S (8101)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator, S (8001)
- MOLDEX Moldex™ 7000 Series Half Mask, L (7003)
- MOLDEX Moldex™ 7000 Series Half Mask, M (7002)
- MOLDEX Half Mask Respirator, Medium, Reusable, Snap-in, Facepiece (7942)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator, M/L (SR 100 M/L)
- Moldex Masks & Respiratory Protection