Shop All Ear Plugs
Moldex
Moldex 6506 Jazz Band® Canal Cap Hearing Protectors, 10 Bands/Box
Mfr # 6506
Zoro # G202695971
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
MOLDEX 6506 JAZZ BAND® CANAL CAP HEARING PROTECTORS, 10 BANDS/BOX FEATURES:
- 100% PVC-FREE. NEW, HIGHER NRR 25, SLC80 18DB, CLASS 3. NEW, BAND PRESSURE IS REDUCED BY 50%. EXTRA SOFT TAPERED FOAM PODS GENTLY CONFORM TO THE EAR CANAL. JAZZ BAND IS THE IDEAL CHOICE FOR INTERMITTENT USAGE. HANGS EASILY AROUND NECK WITH OPTIONAL BREAKAWAY CORD. GREATER COMFORT AND FIT FOR INCREASED COMPLIANCE AND CONVENIENCE. A COOLER AND LIGHTER ALTERNATIVE TO EARMUFFS. JAZZ BAND DOES NOT INTERFERE WITH EYEWEAR. JAZZY STYLE INCREASES WORKER ACCEPTANCE. INCLUDES AN EXTRA PAIR OF PODS. JAZZ BAND IS INDEPENDENTLY TESTED TO ANSI S3.19-1974 AND AS/NZS 1270:2002.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Back Stp Vest, Unrated Yellow/Green, S/M (786F29)
- MONTOUR LINE Retractable Belt Barrier Cone Mount Orange Case 11ft. Rd/Wh Belt (CM115-OR-RWD-110)
- NOTRAX Red Drainage Holes Reversible Drainage Mat 3 ft. W x 5 ft. L, 5/8" (T18S0035RD)
- ZORO SELECT Traffic Cone, Orange, 28 In. H (6TVF1)
- MOLDEX Camo Plugs(R) Disposable Soft Foam Ear Plugs, Bullet Shape, 33 dB, Camouflage, 100 PK (6609)
- MOLDEX Rockets Reusable Corded Earplugs, Flanged, NRR 27 dB, with Carrying Case, M, 50 Pairs (6404)
- MOLDEX Moldex Replacement Kit For Jazz Band, 5 Pairs + 1 Neck Cord/Bag (6504)
- MOLDEX Rockets Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Carrying Case, Purple, M, 50 Pairs (6405)
- MOLDEX SmartFit Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 27 dB, Blue, 50 Pairs (6415)
- MOLDEX Glide Disposable Soft Foam Ear Plugs, Pod Shape, 30 dB, Green, 100 PK (6940)
- MOLDEX Meteors(R) Disposable Soft Foam Ear Plugs, Bell Shape, 33 dB, Green, 100 PK (6970)
- Moldex Hearing Protection