Shop All Ear Plugs
Moldex
Moldex 507-6970 Meteors Disposable Earplugs Corded Nrr 33
Mfr # 507-6970
Zoro # G003957421
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- Soft, slow recovery foam and contoured shape molds easily to the ear canal for all day comfort.
- Body Material - Foam.
- Color - Green.
- Global Product Type - Earplugs.
- Noise Reduction Rate (NRR) - 33 dB.
- Packing Type - Box.
- Type - Meteors Corded.
- Item Weight - 0.04 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Tube, Hydrogen Chloride, 1 to 20 ppm, PK10 (H-10-108-09)
- TIMBERLAND PRO Athletic High-Top Shoe, W, 11 1/2, Black, PR (TB1A28WF001)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, M, PR (19L494)
- CONDOR 12" Chemical Resistant Gloves, PVC, XL, 1 PR (2YEN7)
- MOLDEX Softies Foam Uncorded Earplugs, 200 Pairs, 200PK (6600)
- MOLDEX Pura-Fit Disposable Uncorded Ear Plugs, Bullet Shape, NRR 33 dB, M, Yellow, 200 Pairs (6800)
- MOLDEX Moldex 6945 Glide® Foam Twist In Earplug, Corded, 100 Pairs/Box (6945)
- MOLDEX Rockets Reusable Earplugs with Optional Cloth Cord, 50 Pairs, 50PK (6420)
- MOLDEX Meteors(R) Disposable Soft Foam Ear Plugs, Bell Shape, 33 dB, Green, 100 PK (6970)
- MOLDEX Rockets Reusable Corded Earplugs, Flanged, NRR 27 dB, with Carrying Case, M, 50 Pairs (6404)
- 3M E-A-R Skull Screws, Reusable Corded Earplugs, Cone Shape, Silver, 32 dB NRR, Med, 120 Pairs/Box (92952)
- Moldex Hearing Protection