Shop All Ear Plugs
Moldex
Moldex 507-6882 Corded Plug Staion 150 Pairs Pura-Fit
Mfr # 507-6882
Zoro # G704022930
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Moldex PlugStation with Pura-Fit features highest independently tested NRR 33. It has improved, softer foam for maximum comfort. It features non-irritating, smooth surface and tapered for easier insertion. It has longer length for easy fitting and removal
Features- Highest Independently tested NRR 33
- Tapered for easier insertion
- Improved, softer foam for maximum comfort
- Hygienically packaged in biodegradable paper pouches
- Non-irritating, smooth surface
- Longer length for easy fitting and removal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Class 3 Mesh Contrast High Viz Vest, 2X-Large, Lime (M7148C-3 2XL)
- SCALEBREAK Neutralizer Powder, 25 lb, Pail, White (SCLBRK-NEUT-25)
- DELTA PLUS Faceshield Visor, Steel Mesh, Blk, 8x15-1/2 (SV-15H)
- 5.11 Men's Taclite Pant, Black, 46, Long (74273)
- MOLDEX Softies Foam Uncorded Earplugs, 200 Pairs, 200PK (6600)
- MOLDEX Moldex 6506 Jazz Band® Canal Cap Hearing Protectors, 10 Bands/Box (6506)
- MOLDEX Meteors(R) Disposable Soft Foam Ear Plugs, Bell Shape, 28 dB, 100 PK (6632)
- MOLDEX Moldex 6875 Meteors® PlugStation® Earplug Dispenser, 500 Pairs/Dispenser (6875)
- MOLDEX SmartFit Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 27 dB, Blue, 50 Pairs (6415)
- MOLDEX SparkPlugs Disposable Corded Ear Plugs, Metal Detectable, Bullet Shape, NRR 33 dB, M, 100 Pairs (6615)
- KLEIN TOOLS Polyurethane Foam Foam Earplugs, 50-Pair, Cylinder Shape, 33 dB, Orange, 50 PK (6054050)
- Moldex Hearing Protection