Shop All Ear Plugs
Moldex
Moldex 507-6648 Plugstation Camo Plugs with Mount - Pack of 500
Mfr # 507-6648
Zoro # G803933588
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- Chute delivers plugs into right the palm of the hand
- Each dispenser is sealed and disposable, plus completely recyclable
- Easily mounts on virtually any wall
- High visibility dispenser
- Put ear plugs right where they are needed
- Pack of 500
- Noise Reduction Rate : 33 db
- Dimensions: 14 x 11 x 6 in.
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 1 PR (6632L)
- MASTER LOCK Mini Circuit Breaker LO, Pin-Out, Standard (S2390)
- KLEENGUARD G10, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M ( 8 ), 100 PK, Blue (54187)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 11, 1 PR (11-550VP)
- MOLDEX Glide Disposable Soft Foam Ear Plugs, Pod Shape, 30 dB, Green, 100 PK (6940)
- MOLDEX Rockets Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Carrying Case, Purple, M, 50 Pairs (6405)
- MOLDEX Meteors(R) Disposable Soft Foam Ear Plugs, Bell Shape, 33 dB, Green, 200 PK (6870)
- MOLDEX PuraFit Disposable Foam Corded Earplugs, 100 Pairs, 100PK (6900)
- MOLDEX SmartFit Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 27 dB, Blue, 50 Pairs (6415)
- MOLDEX Moldex 6883 Glide® PlugStation® Earplug Dispenser, Corded, 150 Pairs/Dispenser (6883)
- 3M E-A-R TaperFit 2 Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK (312-1221)
- Moldex Ear Plugs