Shop All Ear Plugs
Moldex
Moldex 507-6506 Jazz Band Banded Hearingprotector
Mfr # 507-6506
Zoro # G703933589
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Worn under the chin.
Does not"terfere with safety glasses.
Soft foam pads gently cap the ear canal.
New design reduces band pressure by 50%.
Type: Earplugs.
Includes: Spare Pods.
Noise Reduction Rate (NRR): 25 dB.
Type: Banded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marker Label, Black/White/Clear (M-53-427)
- PETZL Eye Shield, Black (A015BA00)
- AZAR DISPLAYS 11"W x 2"H Two-Sided Nameplate, PK10 (192803)
- CAROLINA SHOE Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (CA5582)
- MOLDEX Moldex 6400 Rockets Reusable Earplugs, Uncorded, 50 PairsBox (6400)
- MOLDEX Moldex 6645 SparkPlugs® PlugStation® Earplug Dispensers, 500 Pairs/Dispenser (6645)
- MOLDEX Goin' Green(R) Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Green, 100 PK (6622)
- MOLDEX Moldex 6604 SparkPlugs® Multi-Color Foam Earplugs, Uncorded, 200 Pairs/Box (6604)
- MOLDEX Moldex 6800 Pura-Fit® Foam Earplugs, Uncorded, 200 Pairs/Box (6800****)
- MOLDEX Alpha Reusable earplug, With Cord + Pocket-Pak 50 Pairs (6434)
- GLOBAL INDUSTRIAL Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200PK (708375)
- Moldex Ear Plugs