Moldex 507-6499 BattlePlugs Shooting Ear Plugs - Large
Mfr # 507-6499
Zoro # G803933502
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Moldex BattlePlugs Dual Mode Impulse Earplugs are authorized hearing protection for soldiers and Department of the Army civilians. They are ideal for hunters or workers subjected to occasional sharp sounds and provide two levels of hearing protection depending on how they are worn. The patented BattlePlugs use a unique filter built into the plug body to instantaneously reduce dangerous, sudden impulse noises. When the plug is in, the reusable earplugs have a noise reduction rating (NRR) of 24. When the inner plug is removed, the BattlePlugs allow for easy communication and improved awareness while still maintaining a NRR of 9dB. This protects against impulse noises, like gunfire, while still allowing the wearer to hear low level noise.
Features- Size - Large
- Easy to open and close
- Easy to clean
- Wash and wear again
- No sharp edges
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH (770030S)
- ROADPRO Red Mesh Warning Flag, w/Grommet, 16x16 (1616G)
- TALON TRAX Size 13 Men's Steel Rubber Boot, Black (21A584)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Red (IP-R4400-RD)
- MOLDEX Sparkplugs Earplugs Canister, 40 pairs (6684)
- MOLDEX Moldex 6883 Glide® PlugStation® Earplug Dispenser, Corded, 150 Pairs/Dispenser (6883)
- MOLDEX Rockets(R) Reusable Soft Foam Ear Plugs, Flanged Shape, 27 dB, Purple, 50 PK (6400)
- MOLDEX Moldex 6498 BattlePlugs® Impulse Protection Reusable Earplugs, Corded, Medium, NRR 9dB/24dB (6498)
- MOLDEX Jetz(R) Reusable Soft Plastic Ear Plugs, Flanged Shape, 27 dB, Green, 50 PK (6455)
- MOLDEX Meteors(R) Disposable Soft Foam Ear Plugs, Bell Shape, 28 dB, 100 PK (6632)
- 3M PELTOR Black TEP-200 Replacement Earbud, (TEP-200E)
- Moldex Hearing Protection