Moldex 507-6497 BattlePlugs Shooting Ear Plugs - Small
Mfr # 507-6497
Zoro # G303933552
Product Information
Description
Moldex BattlePlugs Dual Mode Impulse Earplugs are authorized hearing protection for soldiers and Department of the Army civilians. They are ideal for hunters or workers subjected to occasional sharp sounds and provide two levels of hearing protection depending on how they are worn. The patented BattlePlugs use a unique filter built into the plug body to instantaneously reduce dangerous, sudden impulse noises. When the plug is in, the reusable earplugs have a noise reduction rating (NRR) of 24. When the inner plug is removed, the BattlePlugs allow for easy communication and improved awareness while still maintaining a NRR of 9dB. This protects against impulse noises, like gunfire, while still allowing the wearer to hear low level noise.
Features- Size - Small
- Easy to open and close
- Easy to clean
- Wash and wear again
- No sharp edges
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- KINCO KincoPro Waterproof Insulated Utility Gloves (2051-M)
- MSA SAFETY Cartridge, Threaded, OV, CL, SD, CD, HC, Yellow, 10 PK, NIOSH (464046)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (KD720PF420)
- MOLDEX Alphas(TM) Reusable TPE Ear Plugs, Flanged Shape, 27 dB, Gray/Green, 50 PK (6436)
- MOLDEX Moldex 6645 SparkPlugs® PlugStation® Earplug Dispensers, 500 Pairs/Dispenser (6645)
- MOLDEX Meteors(R) Disposable Soft Foam Ear Plugs, Bell Shape, 28 dB, Green, 200 PK (6630)
- MOLDEX Battleplugs(R) Reusable Soft Plastic Ear Plugs, Bell Shape, 24 dB, Green, 1 PR (6498)
- MOLDEX Battleplugs(R) Reusable Soft Plastic Ear Plugs, Bell Shape, 24 dB, Tan, 1 PR (6499)
- MOLDEX Softies Disposable Foam Corded Earplugs, Bullet Shape, 33 dB, Orange, 100 PK (6650)
- MOLDEX Goin' Green(R) Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Green, 100 PK (6622)
- Moldex Hearing Protection