Shop All Ear Plugs
Moldex
Moldex 507-6455 Jetz Reusable Earplugs Nrr 27 Corded
Mfr # 507-6455
Zoro # G803914938
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- The unique cord attachment with locking loop, helps keep the optional braided cloth cord securely in place.
- Plugs can be washed and reused.
- High visibility unique green swirls plus bright green cord make compliance checks quick and easy.
- Extra-soft material and triple flange design seals gently and snugly without pressure.
- 100% PVC-Free.
- Color - Bright Green.
- Global Product Type - Earplugs.
- Noise Reduction Rate (NRR) - 27 dB.
- Type - Corded.
- Item Weight - 0.26 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 9, 1 PR (B131R/9)
- TOUGH DUCK High Visibility Pants, Black, Unisex (S61411)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Black (VST-215-BLK)
- MCR SAFETY Welding Gloves, Cowhide Palm, L, PR (4500L)
- MOLDEX 6405 Rockets Reusable Corded Earplugs, 50PK (6405****)
- MOLDEX Alphas(TM) Reusable TPE Ear Plugs, Flanged Shape, 27 dB, Gray/Green, 50 PK (6430)
- MOLDEX Pura-Fit Disposable Uncorded Ear Plugs, Bullet Shape, NRR 33 dB, M, Yellow, 200 Pairs (6800)
- MOLDEX Sparkplugs Earplugs Canister, 40 pairs (6684)
- MOLDEX SparkPlugs Disposable Corded Ear Plugs, Metal Detectable, Bullet Shape, NRR 33 dB, M, 100 Pairs (6615)
- MOLDEX Meteors(R) Disposable Soft Foam Ear Plugs, Bell Shape, 28 dB, 100 PK (6632)
- 3M E-A-R UltraFit Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Blue/Yellow, 100 Pairs (340-8002)
- Moldex Ear Plugs