Shop All Disinfectants and Sanitizers
Moldex
Mold Mildew Stain Remover, 32 oz. Clear
Mfr # 5330
Zoro # G2074213
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz.
- Color Clear
- Application Method Hose End Spray
- RTU Yield per Container 2-1/2 gal.
- Recommended Dilution 10:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moldex
- MFR # 5330
- Zoro # G2074213
- UPC # 094706462866
- Country of Origin Unknown
- Category Disinfectants and Sanitizers
Dimensions
Size | 32 oz. |
Cleaner Container Size | 32 oz. |
Details
Color | Clear |
Item | Mold Mildew Stain Remover |
Application Method | Hose End Spray |
RTU Yield per Container | 2-1/2 gal. |
Recommended Dilution | 10:1 |
Case Quantity | 6 |
Coverage | 3,000 sq ft |
For Use On | Indoor, Outdoor, Shingles, Roofs, Siding, Asphalt, Concrete, Foundations, Brick, Masonry, Walkways, Retaining Walls, Patio Furniture, Awnings, Tiles, Grout, Plastic, Previously Painted Surfaces, Window Frames And Sealed Wood |
Description
Recommended Dilution 10:1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR PERFORMANCE Allstar Performance ALL12011 White Shop Towels; Pack of 25 (ALL12011)
- TOUGH GUY 18 in L Dust Mop, Slide On Connection, Looped-End, Blue, Cotton/Polyester (1TZC4)
- GREEN EARTH Floor Cleaner, Foaming, 1/2 Gal (2 Liter), , Yellow, PK 4 (BET5364700)
- PROTOCHEM LABORATORIES 25% Double-Solids High-Gloss Floor Finish 25%, 1 gal. EA1 (PC-67.25-1)
- LYSOL Cleaners & Detergents, Aerosol Spray, Crisp Linen®, 12 PK (19200-89946)
- MEAN GREEN Disinfectant Cleaner, 32 oz. Trigger Spray Bottle, Lemon (MG10532)
- CLOROX Cleaners & Detergents, 14 oz. Aerosol Can, Citrus, 12 PK (CLO 31043)
- LYSOL Cleaners & Detergents, Aerosol Spray, Spring Waterfall, 12 PK (19200-79326)
- CLAIRE Disinfectant Spray Q - Lemon, 20oz, 12PK (CL1002)
- CLOROX Cleaners & Detergents, Spray Bottle, Unscented, 9 PK (60213CT)
- STEARNS PACKAGINGRPORATION GAL Reg Bleach (2906516)
- Moldex Disinfectants and Sanitizers