Shop All Ear Plugs
Moldex
Mellows(R) Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange, 100 PK
Mfr # 6840
Zoro # G4055825
product price: $33.99
/pk 100, $0.34/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Mellows(R)
- Ear Plug Shape Bullet
- Reusability Disposable
- Disposable/ Reusable Disposable
- Earplug Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | M |
Earplug Size | M |
Size | M |
Description
Ear Plugs, Noise Reduction Rating 30 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Corded, Earplug Size M, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Band Color Green, Series Mellows(R), Cord Material Plastic, Band Material Plastic, Cord Color Green, Standards ANSI S3.19-1974, Pairs per Package 100, Earplug Color Orange, Metal Detectable No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Condor Series (1VT68)
- FLAREALERT LED Road Flare Kit, 1 Watt, Red (B8RBP1ONLY)
- PIG Draining Drum Screen, 1-1/2" H, 22" W (DRM135)
- MILWAUKEE TOOL Level 1 Cut Resistant High Visibility Polyurethane Dipped Gloves - Large (48-73-8912)
- MOLDEX Mellows(R) Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange, 200 PK (6820)
- MOLDEX Moldex 6875 Meteors® PlugStation® Earplug Dispenser, 500 Pairs/Dispenser (6875)
- MOLDEX Pura-Fit Foam Earplugs, Uncorded, 200PK (6800****)
- MOLDEX Rockets(R) Reusable Soft Foam Ear Plugs, Flanged Shape, 27 dB, Purple, 50 PK (6400)
- MOLDEX Meteors(R) Disposable Soft Foam Ear Plugs, Bell Shape, 28 dB, Green, 200 PK (6630)
- MOLDEX Glide Reusable Soft Plastic Ear Plugs, Flanged Shape, 27 dB, Green, 50 PK (6445)
- HONEYWELL ENVIRONMENTAL HowardLeig, Lpf-1 Max Lite Single-Use Earplugs, Cordless, 30nrr, Green, 200 Pairs (LPF1)
- Moldex Ear Plugs