Shop All Mold & Mildew Removers
Moldex
Liquid 56 oz. Mold Mildew Remover, Hose End Connection Bottle
Mfr # 5330
Zoro # G6123559
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 56 oz.
- Cleaner Form Liquid
- Fragrance Unscented
- Container Type Hose End Connection Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moldex
- MFR # 5330
- Zoro # G6123559
- UPC # 183325000327
- Country of Origin United States
- Category Mold & Mildew Removers
Dimensions
Size | 56 oz. |
Cleaner Container Size | 56 oz |
Container Size | 56 oz |
Description
Bleach-Free Mold and Mildew Remover, Cleaner Form Liquid, Container Size 56 oz, Container Type Hose End Connection Bottle, Contains Hydrogen Peroxide, EPA Registered No, NSF Rating Not Rated, Properties Nonflammable, Ready to Use, Standards ANSI Z88.2, OSHA, Surfaces for Use On Hard Nonporous Surfaces, Maximum Coverage Area 4,000 sq ft, Fragrance Unscented, pH Level 3, pH Value Acidic, Primary Chemical Hydrogen Peroxide, Recommended Dilution Ready to Use, VOC Content 0 Percent
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Vacuum Bag, 9 Gal, 5 PK (19-0222)
- MONARCH T-Shirt Cleaning Rags - White - New - 50 lb Box (N2-W43-50)
- GLOBAL INDUSTRIAL 36 Curved Floor Squeegee With Wood Handle (641539)
- LIGHT HOUSE BEAUTY Window Cleaner & Sponge Squeegee - Black; Yellow (LI524760)
- MOLDEX Liquid 32 oz. Mold and Mildew Stain Remover, Trigger Spray Bottle (7010)
- MOLDEX Mold/Mildew Remover 32Oz (7010)
- MOLDEX Mold Mildew Stain Remover, Bottle, 1 gal, Ready to Use (5520)
- MOLDEX 64 oz. Mold Mildew Remover, Jug (5510)
- MOLDEX Deep Stain Remover 32 Oz (5310)
- MOLDEX Moldex Mold Inhibitor 32 (5010)
- HOME ARMOR Mold Armor Mold Blocker 32 oz (FG516T)
- Moldex Mold & Mildew Removers