Shop All Mold & Mildew Removers
Moldex
Liquid 32 oz. Mold and Mildew Stain Remover, Trigger Spray Bottle
Mfr # 7010
Zoro # G5752726
Sold in multiples of 6 for $56.10
$56.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 Oz
- Application Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moldex
- MFR # 7010
- Zoro # G5752726
- UPC # 183325000709
- Country of Origin United States
- Category Mold & Mildew Removers
Dimensions
Size | 32 Oz |
Details
Item | Mold/Mildew Stain Remover,32 oz. |
Application Method | Spray |
Description
Mold/Mildew Stain Remover,32 oz.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENEX Ultra Soft Pop-Up Paper Towel Sheets Paper Towels, 1 Ply, 70 Sheets, White, 70 PK (11268)
- QUICKIE 24Soft Sweep PushBroom (863HDSU)
- LETICA Bucket, Green, 5 gal cap., HDPE (2280)
- CARLISLE FOODSERVICE Tote Box, Yellow, Polypropylene (N4401204)
- MOLDEX 64 oz. Mold Mildew Remover, Jug (5510)
- MOLDEX Mold/Mildew Remover 32Oz (7010)
- MOLDEX Moldex Mold Inhibitor 32 (5010)
- MOLDEX 32 Oz Bleach-Free Mold Mildew Stain Remover, Trigger Spray Bottle (5310)
- MOLDEX Liquid 32 Oz Mold Mildew Remover, Trigger Spray Bottle (5010)
- MOLDEX Deep Stain Remover 32 Oz (5310)
- MOLDEX Mold Mildew Stain Remover, Bottle, 1 gal, Ready to Use (5520)
- Moldex Mold & Mildew Removers