Shop All Reusable Respirators
Moldex
Half Mask Respirator, Silicone, M
Mfr # 7802
Zoro # G7370435
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Bayonet
- Half Mask Suspension Type Drop Down
- Respirator Cartridge Included No
- Disposable/ Reusable Reusable
- Head Harness Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moldex
- MFR # 7802
- Zoro # G7370435
- UPC # 092311780207
- Country of Origin China
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Connection | Bayonet |
Half Mask Suspension Type | Drop Down |
Respirator Cartridge Included | No |
Disposable/ Reusable | Reusable |
Head Harness Material | Silicone |
Facepiece Material | Silicone |
Typical Application | General Industry |
Series | 7800 |
Color | Gray |
Suspension | Single Strap with Cradle |
Respirator Connection Type | Bayonet |
Item | Half Mask Respirator |
Cartridges Included | No |
Configured For | Cartridges, Filters |
Standards | NIOSH |
Includes | None |
Number of Cartridges Included | 0 |
Face Seal Material | Silicone |
NIOSH Rating | Not Rated |
Mask Headstrap Type | Drop Down |
Number of Suspension Points | Single Strap with Cradle |
Description
Half Mask Respirator, 7800 Series, M, Cartridges Included No, Facepiece Material Silicone, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Prefilter Adapter, 20 PK (502)
- MCR SAFETY Fasguard Synthetic Leather 3 Fingerles, S (902S)
- CONDOR Antistatic Glove, S, Nylon/Copper Fiber, PR (19L039)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402003)
- MOLDEX Half Mask Respirator, Silicone, S (7801)
- MOLDEX Half Mask Respirator, Silicone, L (7803)
- MOLDEX Moldex Oil-Free Paint Spray/Pesticides Half-Mask Respirator (7113)
- MOLDEX Moldex™ 9000 Full Face Respirator, S (9001)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator, M (8002)
- MOLDEX Moldex™ 9000 Full Face Respirator, L (9003)
- ALLEGRO INDUSTRIES Respirator, Universal, 5 Point (9902)
- Moldex Masks & Respiratory Protection