Shop All Ear Plugs
Moldex
Glide(R) Disposable Foam Uncorded Earplugs, Bell Shape, 31 dB, Green, 100 PK
Mfr # 6980
Zoro # G910565870
original price:
$62.79
20% off
new price: $50.15
/pk 100, $0.50/ea
$50.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Glide(R)
- Reusability Disposable
- Earplug Material Foam
- Cord Options Uncorded
- Earplug Shape Bell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Earplug Size | Universal |
Details
Series | Glide(R) |
Reusability | Disposable |
Earplug Material | Foam |
Item | Uncorded Earplugs |
Cord Options | Uncorded |
Earplug Shape | Bell |
Noise Reduction Rating | 31 dB |
Earplug Color | Green |
Pairs Per Package | 100 |
Insertion Method | Push-In |
Metal Detectable | No |
Standards | CSA AL |
Earplug Packaging | Bag Wrapped Pair |
Earplug Pair Pack Type | Plastic Bag |
Description
Uncorded Earplugs, Noise Reduction Rating 31 dB, Earplug Shape Bell, Insertion Method Push-In, Reusability Disposable, Cord Options Uncorded, Earplug Size Universal, Earplug Material Foam, Earplug Packaging Bag Wrapped Pair, Earplug Pair Pack Type Plastic Bag, Electrically Insulated Not Applicable, Band Color Not Applicable, Includes Not Applicable, Series Glide(R), Cord Material Not Applicable, Band Material Not Applicable, Cord Color Not Applicable, Standards CSA AL, Pairs per Package 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, M, PR (2052-M (8))
- MCR SAFETY DuraShield 6001, Durashield Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (6001M)
- SHOWA Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (370WL-08)
- ENPAC Drum Spill Containment Pallet, 22gal, Yllw (5117-YE)
- MOLDEX Softies Foam Uncorded Earplugs, 200 Pairs, 200PK (6600)
- MOLDEX 6405 Rockets Reusable Corded Earplugs, 50PK (6405****)
- MOLDEX Glide Reusable Soft Plastic Ear Plugs, Flanged Shape, 27 dB, Green, 50 PK (6445)
- MOLDEX Battleplugs(R) Reusable Soft Plastic Ear Plugs, Bell Shape, 20 dB, Blue, 1 PR (6496)
- MOLDEX Rockets Reusable Corded Earplugs, Flanged, NRR 27 dB, with Carrying Case, M, 50 Pairs (6404)
- MOLDEX Moldex 6645 SparkPlugs® PlugStation® Earplug Dispensers, 500 Pairs/Dispenser (6645)
- MOLDEX Sparkplugs Disposable Corded Earplugs, Foam, Bullet Shape, 33 dB NRR, 100 Pairs/Box (6654)
- Moldex Hearing Protection