Shop All Cartridges And Filters
Moldex
Filter, threaded, N95, White, 10 PK, NIOSH
Mfr # 8910
Zoro # G4173531
original price:
$30.25
14% off
new price: $25.85
/pk 10, $2.59/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Moldex 7000, 7800, 8000, and 9000 Series
- Cartridge Approved For N95
- Color Code White
- Respirator Cartridge Type Air Purifying Respirator
- Respirator Connection Type threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moldex
- MFR # 8910
- Zoro # G4173531
- UPC # 092311891002
- Country of Origin United States
- Category Cartridges And Filters
Dimensions
Size | Universal |
Details
Item | Filter |
For Use With | Moldex 7000, 7800, 8000, and 9000 Series |
Cartridge Approved For | N95 |
Color Code | White |
Respirator Cartridge Type | Air Purifying Respirator |
Respirator Connection Type | threaded |
NIOSH Rating | N95 |
Typical Application | Aluminum Processing, Bagging, Brazing, Buffing, Cement Work, Dusty Environments, Foundries, Grinding, Lime, Metal Machining, Metal Working, Mining, Polishing, Poultry, Sanding, Soldering, Stone Quarrying, Sweeping, Textiles, Torch Cutting, Waste Processing/Recycling., Welding |
Standards | NIOSH |
Series | 8000 |
Approved for | N95 |
Connection | threaded |
Description
Filter, NIOSH Rating N95, White, Compatible with Brand and Series Moldex 7000 Series, Moldex 7800 Series, Moldex 9000 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Threaded, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Alaska Class 3 Hoodie, Safety Green, 2XL (66111303XXL)
- YOUNG BROS STAMP WORKS Symbol Set, 3/8in H, Gothic, Steel (08053)
- HONEYWELL Single Gas Detector, Carbon Monoxide, Yllw (MCXL-000M-Y-NA)
- CONDOR Nitrile Disposable Gloves, 3.15 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 100 PK, Blue (2VLY5)
- MOLDEX Cartridge, Snap On/Off, OV, AG, CL, HC, SD, CD, HF, Yellow, 10 PK, NIOSH (8300)
- MOLDEX Cartridge, Bayonet, OV, Black, 2 PK, NIOSH (7100)
- MOLDEX Moldex Organic Vapor/ Acid Gas Cartridges (Pair) (7300)
- MOLDEX Cartridge, Bayonet, OV, AM, CL, CD, FM, HC, HF, MA, SD, HS, Olive, 2 PK, NIOSH (7600)
- MOLDEX Combination Cartridge/Filter, Bayonet, OV, P100, Magenta, 2 PK, NIOSH (7140)
- MOLDEX Moldex Smart Cartridges, 1 Pair (8600)
- SAFETY WORKS 10PK PainPest PreFilter (SWX00323-2)
- Moldex Cartridges And Filters