Shop All Cartridges And Filters
Moldex
Filter, Bayonet, P100, Magenta, 2 PK, NIOSH
Mfr # 7940
Zoro # G3683337
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Moldex 7000/7800/9000 Series Respirators
- Cartridge Approved For P100
- Color Code Magenta
- Respirator Cartridge Type Air Purifying Respirator
- Respirator Connection Type Bayonet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moldex
- MFR # 7940
- Zoro # G3683337
- UPC # 092311794006
- Country of Origin United States
- Category Cartridges And Filters
Details
Item | Filter |
For Use With | Moldex 7000/7800/9000 Series Respirators |
Cartridge Approved For | P100 |
Color Code | Magenta |
Respirator Cartridge Type | Air Purifying Respirator |
Respirator Connection Type | Bayonet |
NIOSH Rating | P100 |
Typical Application | For Contaminants Such As Asbestos, Lead, Inorganic Arsenic, Cadmium and Mda That Fall Under An Osha Substance Specific Standard Requiring A High Efficiency Particulate Air (Hepa) Filter. Can Also Be Used In Applications Such As Pharmaceutical, Battery, Nuclear, Welding and Metal Processing. Outside Of The Usa, Check With All Applicable and Local Government Regulations. Also For Use In Environments Were Oil-Based Particulates Are Present. |
Standards | NIOSH |
Series | 7000 |
Connection | Bayonet |
Approved for | P100 |
Description
Filter, NIOSH Rating P100, Magenta, Compatible with Brand and Series Moldex 7000 Series, Moldex 7800 Series, Moldex 9000 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Bayonet, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (13837)
- MASTER LOCK Master Lock® Steel Lockout Hasp, 1-1/2" Jaw Clearance (421)
- BOWMAN DISPENSERS Protection Dispenser, Clear, PETG Plastic (BK212-0111)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Subdued (0040)
- MOLDEX Moldex 8602 8000 Series Multi-Gas/Vapor Smart® Cartridge Assembled Respirator, Medium, 1/Pack (8602)
- MOLDEX Moldex 7600 Multi-Gas/Vapor Smart® Cartridges, 1 Pair/Pack (7600)
- MOLDEX Moldex 8910 N95 Particulate Filter (8910)
- MOLDEX Moldex P100 Particulate Prefilter Disks (8940)
- MOLDEX Cartridge, Bayonet, OV, AM, CL, CD, FM, HC, HF, MA, SD, HS, Olive, 2 PK, NIOSH (7600)
- MOLDEX Cartridge, Bayonet, CL, HC, SD, CD, HF, HS, White, 2 PK, NIOSH (7200)
- 3M Cartridge, Olive, 1 PR, NIOSH (D8006)
- Moldex Cartridges And Filters