Shop All Earmuffs
Moldex
Earmuff, Headband, 34 dB, Foam, Black
Mfr # 6130
Zoro # G907963719
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dielectric No
- Standards ANSI S3.19-1974
- Series MX-6
- Features PVC-Free, Glossy Surface, Lightweight Frame, Soft Cushion-Ribbed Headband
- Noise Reduction Rating 30 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Dielectric | No |
Standards | ANSI S3.19-1974 |
Series | MX-6 |
Features | PVC-Free, Glossy Surface, Lightweight Frame, Soft Cushion-Ribbed Headband |
Item | High Attenuation Earmuff |
Noise Reduction Rating | 30 dB |
Cushion Material | Foam |
Cup Color | Black |
Earmuff Type | Foldable |
Description
High Attenuation Earmuff, Earmuff Style Over-the-Head, Noise Reduction Rating 30 dB, Dielectric No, Cushion Material Foam, Compatible Manufacturer Model Number Not Applicable, For Use With Not Applicable, Includes Not Applicable, Cup Color Black, Series MX-6, Earmuff Type Foldable, Standards ANSI S3.19-1974, Features PVC-Free, Glossy Surface, Lightweight Frame, Soft Cushion-Ribbed Headband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Site Safety Hanging Sign, 50w x 1d x 13h, Yellow (FG9S1500YEL)
- ACCUFORM Hard Hat Label, 1-9/16 In. H, 3 In. W, PK5 (LHTL675)
- MILWAUKEE TOOL Free-Flex Work Gloves - Small, Small, Red/Black (48-22-8715)
- HEXARMOR Safety Sleeve (2043)
- MOLDEX Moldex 6120 MX-5 Premium Earmuff, NRR 27dB (6120)
- MOLDEX Earmuff, Headband, 27 dB, Foam, Black (6120)
- MOLDEX Moldex 6130 MX-6 Premium High Attenuation Earmuff, NRR 30dB (6130)
- SATA Folding Earmuffs (STFH0421)
- MAGID Headband Ear Muffs, 25 (IHMRBA615)
- 3M Hard Hat Mounted Ear Muffs, 25 dB, Peltor X4, Orange (X4P5E)
- PYRAMEX Ear Muff, Fullbrim Mounted (CMFB6010)
- Moldex Earmuffs