Shop All Ear Plugs
Moldex
Ear Plugs, 100 PK
Mfr # 6980
Zoro # G708080615
product price: $70.99
/pk 100, $0.71/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane Foam
- Ear Muff Style Uncorded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ear Plugs |
Material | Polyurethane Foam |
Ear Muff Style | Uncorded |
Description
The Moldex Glide Soother's M6980 Foam Twistin earplugs provide a unique multicurved stem that rotates for a custom fit inside each ear canal With its unique curved stem design, you simply push twist for Glide to angle its way to find your fit Glide Soothers Foam features a high NRR 31dB which is among the highest independent ratings for a no roll style plug All Moldex hearing protection is independently tested to ANSI S3191974 Uncorded
- •Moisturizes for all day comfort
- •Unique multi-curved stem rotates for a custom fit
- •Large handle on curved stem for easy insertion & removal
- •Glide Foam Soothers has the highest independently rated NRR for a no-roll earplug
- •Uncorded
- •100% PVC-Free, like all Moldex products & packaging - for a greener alternative
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal Danger Restricted Area, 5"x3-1/2" (LCU4-0378-ND_5X3.5)
- MIGHTY LINE Floor marking, Yellow, 4 inx4 in, Roll (4RYREFCTR)
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR (4060-M (8))
- UNITED VISUAL PRODUCTS Letter Board Sign, 36 in Height, 24 in Width (UVSS120)
- MOLDEX Jetz(R) Reusable Soft Plastic Ear Plugs, Flanged Shape, 27 dB, Green, 50 PK (6450)
- MOLDEX PuraFit Disposable Foam Corded Earplugs, 100 Pairs, 100PK (6900)
- MOLDEX Jazzband Reusable Foam Ear Plugs, Bell Shape, 25 dB, Green (6506)
- MOLDEX Battleplugs(R) Reusable Soft Plastic Ear Plugs, Bell Shape, 20 dB, Blue, 1 PR (6496)
- MOLDEX SmartFit Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 27 dB, Blue, 50 Pairs (6415)
- MOLDEX Goin' Green(R) Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Green, 100 PK (6622)
- HONEYWELL HOWARD LEIGHT Fusion Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Storage Case, M, Green, 100 Pairs (FUS30S-HP)
- Moldex Ear Plugs