Shop All Ear Plug Dispensers & Refills
Moldex
Ear Plug Dispensr, Dispensr, Refill, 33 dB
Mfr # 6837
Zoro # G304845205
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 16 1/8 in
- Refillable Refillable
- Reusability Disposable
- Capacity - Pairs of Earplugs 500 Pairs
- Number of Mounting Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moldex
- MFR # 6837
- Zoro # G304845205
- UPC # 092311683706
- Country of Origin United States
- Category Ear Plug Dispensers & Refills
Dimensions
Overall Height | 16 1/8 in |
Earplug Size | Universal |
Overall Depth | 6 in |
Overall Width | 6 in |
Description
Ear Plug Dispenser, Product Type Dispenser with Refill, Noise Reduction Rating 33 dB, Insertion Method Roll-Down, Reusability Disposable, Earplug Shape Meteors(R), Earplug Color Green, Cord Options Uncorded, Overall Depth 6 in, Overall Width 6 in, Overall Height 16 1/8 in, Earplug Size Universal, Capacity - Pairs of Earplugs 500 Pairs, Dispenser Mounting Style Wall, Metal Detectable No, Refillable Refillable, Earplug Material Foam, Earplug Packaging Dispenser, Earplug Pair Pack Type Loose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPEN-EDGE Open-Edge™ Plastic Label Holder, 1" x 3", Clear, 50/Case (LH102)
- ANSELL Black Dragon, Latex Disposable Gloves, 5.5 mil Palm , Latex, Powder-Free, XL, 100 PK, Black (MICBD-1004-PF)
- RUBBER-CAL Comfort Cloud Foam Anti-Fatigue Mats - 5/8 thick x 24 x 36 Black Rubber Mats (03-232-203)
- CONDOR Beard Cover, Polypropylene, Latex-Free, Universal Fit, White, 100 Per Pack (1TTV4)
- MOLDEX Disposable Uncorded Ear Plug Dispenser Refill, Bullet Shape, 33 dB, 500 Pairs, Green (6706)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 33 dB, 500 Pairs, Green (6875)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 500 Pairs, Assorted Colors (6703)
- MOLDEX Disposable Corded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 150 Pairs, Blue, White (6881)
- MOLDEX Disposable Corded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 150 Pairs, Green (6882)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 500 Pairs, Green (6705)
- RADIANS Disposable Contoured-T Shape, Green (FP30-B500)
- Moldex Ear Plug Dispensers & Refills