Shop All Ear Plug Dispensers & Refills
Moldex
Ear Plug Dispensr, Dispensr, Refill, 33 dB
Mfr # 6835
Zoro # G404845211
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ear Plugs
- Overall Height 16 1/8 in
- Standards ANSI S3.19-1974
- Dispenser Mounting Style Wall
- Earplug Pair Pack Type Loose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moldex
- MFR # 6835
- Zoro # G404845211
- UPC # 092311683508
- Country of Origin United States
- Category Ear Plug Dispensers & Refills
Dimensions
Overall Height | 16 1/8 in |
Earplug Size | Universal |
Overall Depth | 6 in |
Overall Width | 6 in |
Description
Ear Plug Dispenser, Product Type Dispenser with Refill, Noise Reduction Rating 33 dB, Insertion Method Roll-Down, Reusability Disposable, Earplug Shape Bullet, Earplug Color Green, Cord Options Uncorded, Overall Depth 6 in, Overall Width 6 in, Overall Height 16 1/8 in, Earplug Size Universal, Capacity - Pairs of Earplugs 500 Pairs, Dispenser Mounting Style Wall, Metal Detectable No, Refillable Refillable, Earplug Material Foam, Earplug Packaging Dispenser, Earplug Pair Pack Type Loose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Jacket, Breathable Waterproof, M, Black (J24113)
- BRADY Lockout Pouch, Unfilled, Nylon (51172)
- QUEUEWAY Barrier Post, Yellow Post, 40" Post H (QPLUS-35-YA)
- BRADY Label, Color White, 19/32" W, 19/32" H (M7-172-593)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 33 dB, 500 Pairs, Green (6875)
- MOLDEX Moldex 6634 Meteors Earplug PlugStation Dispenser, Small, NRR 28dB, 250 PairsDispenser (6634)
- MOLDEX Disposable Uncorded Ear Plug Dispenser Refill, Bullet Shape, 33 dB, 500 Pairs, Green (6706)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 33 dB, 500 Pairs, Green (6647)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 500 Pairs, Orange (6701)
- MOLDEX Disposable Uncorded Ear Plug Dispenser Refill, Bell Shape, 33 dB, 500 Pairs, Green (6708)
- MOLDEX Pura-Fit Ear Plug Dispenser, PlugStation, Uncorded, Bullet Shape, NRR 33 dB, Green, 250 Pairs (6844)
- Moldex Ear Plug Dispensers & Refills