Shop All Ear Plug Dispensers & Refills
Moldex
Ear Plug Dispensr, Dispensr, Refill, 33 dB
Mfr # 6833
Zoro # G204845213
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 4 1/2 in
- Overall Depth 6 in
- Metal Detectable No
- Earplug Packaging Dispenser
- Dispenser Mounting Style Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moldex
- MFR # 6833
- Zoro # G204845213
- UPC # 092311683300
- Country of Origin United States
- Category Ear Plug Dispensers & Refills
Dimensions
Overall Depth | 6 in |
Earplug Size | Universal |
Overall Width | 6 in |
Overall Height | 16 1/8 in |
Description
Ear Plug Dispenser, Product Type Dispenser with Refill, Noise Reduction Rating 33 dB, Insertion Method Roll-Down, Reusability Disposable, Earplug Shape Cylinder, Earplug Color Multicolor, Cord Options Uncorded, Overall Depth 6 in, Overall Width 6 in, Overall Height 16 1/8 in, Earplug Size Universal, Capacity - Pairs of Earplugs 500 Pairs, Dispenser Mounting Style Wall, Metal Detectable No, Refillable Refillable, Earplug Material Foam, Earplug Packaging Dispenser, Earplug Pair Pack Type Loose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, Black (82769)
- OMNI-VIEW 36 in. Full Dome Mirror, Safety Border (ONV-360-36-SB)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (RWG562TXL)
- SHOWA Cut-Resistant Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (S-TEX377L-08)
- MOLDEX Disposable Corded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 150 Pairs, Green (6882)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 28 dB, 250 Pairs, Green (6634)
- MOLDEX Disposable Uncorded Ear Plug Dispenser Refill, Bullet Shape, 33 dB, 500 Pairs, Green (6706)
- MOLDEX Pura-Fit Ear Plug Dispenser, PlugStation, Uncorded, Bullet Shape, NRR 33 dB, Green, 250 Pairs (6844)
- MOLDEX Glide Ear Plugs Dispenser with Refill, Corded, Pod Shape, NRR 30 dB, Hi-Vis Green, M, 150 Pairs (6883)
- MOLDEX SparkPlugs Ear Plug Dispenser, PlugStation, Uncorded, Bullet Shape, NRR 33 dB, 500 Pairs (6645)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 500 Pairs, Orange (6701)
- Moldex Hearing Protection