Shop All Ear Plug Dispensers & Refills
Moldex
Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 750 Pairs, Assorted Colors
Mfr # 0604
Zoro # G4331223
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Options Uncorded
- Earplug Color Multicolor
- Series One-Stop Plugshop
- Noise Reduction Rating 33 dB
- Earplug Shape Bullet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moldex
- MFR # 0604
- Zoro # G4331223
- UPC # 092311060408
- Country of Origin United States
- Category Ear Plug Dispensers & Refills
Dimensions
Overall Width | 11 7/8 in |
Overall Height | 9 in |
Earplug Size | M |
Overall Depth | 17 3/4 in |
Description
Ear Plug Dispensing System, Product Type Dispenser with Refill, Noise Reduction Rating 33 dB, Insertion Method Roll-Down, Reusability Disposable, Earplug Shape Bullet, Earplug Color Assorted, Cord Options Uncorded, Overall Depth 17 3/4 in, Overall Width 11 7/8 in, Overall Height 9 in, Earplug Size M, Capacity - Pairs of Earplugs 750 Pairs, Dispenser Mounting Style Wall, Metal Detectable No, Earplug Material Foam, Band Color Multi, Green, Green, Earplug Packaging Bulk Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LAB Detector Radon Test Kit (RA100)
- MCR SAFETY Knit Gloves, XL, Orange, PVC, PK12 (9675XLM)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-07)
- BRADY Pipe Mrkr, Compressed Air, 1-1/2to2-3/8 In, 4034-B (4034-B)
- MOLDEX Glide Ear Plugs Dispenser with Refill, Corded, Pod Shape, NRR 30 dB, Hi-Vis Green, M, 150 Pairs (6883)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 33 dB, 500 Pairs, Green (6875)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 500 Pairs, Green (6845)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 500 Pairs, Green (6705)
- MOLDEX Disposable Corded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 150 Pairs, Green (6882)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 500 Pairs, Orange (6701)
- 3M Disposable Bullet Shape, Orange (391-1100)
- Moldex Hearing Protection