Shop All Ear Plug Dispensers & Refills
Moldex
Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 500 Pairs, Orange
Mfr # 6701
Zoro # G1383150
product price: $99.55
/ea
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 4-35/64 in
- Series Softies
- Metal Detectable No
- Capacity - Pairs of Earplugs 500 Pairs
- Number of Mounting Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moldex
- MFR # 6701
- Zoro # G1383150
- UPC # 50092311670107
- Country of Origin United States
- Category Ear Plug Dispensers & Refills
Dimensions
Earplug Size | Universal |
Overall Depth | 6 in |
Overall Width | 6 in |
Overall Height | 13 in |
Description
Ear Plug Dispenser, Product Type Dispenser with Refill, Noise Reduction Rating 33 dB, Insertion Method Roll-Down, Reusability Disposable, Earplug Shape Bullet, Earplug Color Orange, Cord Options Uncorded, Overall Depth 6 in, Overall Width 6 in, Overall Height 13 in, Earplug Size Universal, Capacity - Pairs of Earplugs 500 Pairs, Dispenser Mounting Style Wall, Metal Detectable No, Earplug Material Foam, Band Color Orange, Earplug Packaging Bulk Box, Earplug Pair Pack Type Loose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 5, 1 Pair (75126/5)
- ALPHA PRO TECH Critical Cover® AquaTrak® Shoe Covers, Fluid Resistant, 2XL, Blue, PK150 (SH-91184-B)
- NMC Main Disconnect Label, Pk5 (EPA5AP)
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: Large (BB800FO (L))
- MOLDEX Moldex 6646 Goin' Green® PlugStation® Earplug Dispensers, 250 Pairs/Dispenser (6646)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 33 dB, 500 Pairs, Green (6707)
- MOLDEX SparkPlugs Ear Plug Dispenser, PlugStation, Uncorded, Bullet Shape, NRR 33 dB, 500 Pairs (6645)
- MOLDEX Disposable Corded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 150 Pairs, Blue, White (6881)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 750 Pairs, Assorted Colors (0604)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 500 Pairs, Assorted Colors (6703)
- MOLDEX Disposable Uncorded Ear Plug Dispenser Refill, Bullet Shape, 33 dB, 500 Pairs, Green (6706)
- Moldex Ear Plug Dispensers & Refills