Shop All Ear Plug Dispensers & Refills
Moldex
Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 500 Pairs, Green
Mfr # 6705
Zoro # G1383141
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pairs Per Package 500
- Dispenser Lid Style Hinged Door
- Material ABS/POM Plastic
- Mounting Hole Center to Center 4-35/64 in
- For Use With Ear Plugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moldex
- MFR # 6705
- Zoro # G1383141
- UPC # 50092311670503
- Country of Origin United States
- Category Ear Plug Dispensers & Refills
Dimensions
Earplug Size | Universal |
Overall Height | 13 in |
Overall Depth | 6 in |
Overall Width | 6 in |
Description
Ear Plug Dispenser, Product Type Dispenser with Refill, Noise Reduction Rating 33 dB, Insertion Method Roll-Down, Reusability Disposable, Earplug Shape Bullet, Earplug Color Green, Cord Options Uncorded, Overall Depth 6 in, Overall Width 6 in, Overall Height 13 in, Earplug Size Universal, Capacity - Pairs of Earplugs 500 Pairs, Dispenser Mounting Style Wall, Metal Detectable No, Refillable Refillable, Earplug Material Foam, Band Color Green, Earplug Packaging Bulk Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA PROFESSIONAL MAPA® Blue-Grip„¢ LL301 Natural Rubber Gloves, Heavy Weight, Blue, 1 Pair, Large, 301428 (301428)
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5.5 lb (ADV-550)
- ERGODYNE Skullerz 8991 Safety Helmet Visor, Anti-Fog, Clear (60208)
- ANSELL Cut Resistant Sleeve, 21 In, White (74-021)
- MOLDEX Disposable Uncorded Ear Plug Dispenser Refill, Bullet Shape, 33 dB, 500 Pairs, Orange (6702)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 33 dB, 500 Pairs, Green (6647)
- MOLDEX Pura-Fit Ear Plug Dispenser, PlugStation, Uncorded, Bullet Shape, NRR 33 dB, Green, 250 Pairs (6844)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 500 Pairs, Green (6845)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 30 dB, 500 Pairs, Orange (6847)
- MOLDEX Moldex 6634 Meteors Earplug PlugStation Dispenser, Small, NRR 28dB, 250 PairsDispenser (6634)
- 3M Disposable Bullet Shape, Red/Yellow (391-1254)
- Moldex Hearing Protection