Shop All Ear Plug Dispensers & Refills
Moldex
Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 33 dB, 250 Pairs, Green
Mfr # 6646
Zoro # G2566767
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Options Uncorded
- Earplug Color Green
- Series Goin' Green
- Noise Reduction Rating 33 dB
- Earplug Shape Bullet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moldex
- MFR # 6646
- Zoro # G2566767
- UPC # 092311664606
- Country of Origin United States
- Category Ear Plug Dispensers & Refills
Dimensions
Earplug Size | M |
Details
Item | Ear Plugs with Dispenser |
Cord Options | Uncorded |
Earplug Color | Green |
Series | Goin' Green |
Noise Reduction Rating | 33 dB |
Earplug Shape | Bullet |
Earplug Material | Foam |
Earplug Pair Pack Type | Loose |
Pairs Per Package | 250 |
Standards | ANSI S3.19-1974 |
Includes | Mounting Bracket, Template, Hardware |
Metal Detectable | No |
Green Environmental Attribute | Does Not Contain PVC |
Capacity - Pairs of Earplugs | 250 Pairs |
For Use With | Ear Plugs |
Insertion Method | Push-In |
Earplug Packaging | Bulk Box |
Reusability | Disposable |
Description
Ear Plugs with Dispenser, Product Type Dispenser with Refill, Noise Reduction Rating 33 dB, Insertion Method Push-In, Reusability Disposable, Earplug Shape Bullet, Earplug Color Green, Cord Options Uncorded, Earplug Size M, Capacity - Pairs of Earplugs 250 Pairs, Metal Detectable No, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Loose, Standards ANSI S3.19-1974, For Use With Ear Plugs, Includes Hardware, Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (SMP-X91-012)
- MCR SAFETY F R Fabric Welding 36 Bib Apron (39136)
- SKB ProtCase, 11 1/2 in, TrgRlsLtchSys, Blk (3i-2317-14BC)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-QC-D/UBL)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 33 dB, 500 Pairs, Green (6647)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 30 dB, 250 Pairs, Orange (6846)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 33 dB, 500 Pairs, Green (6707)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 30 dB, 500 Pairs, Orange (6847)
- MOLDEX Disposable Corded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 150 Pairs, Blue, White (6881)
- MOLDEX SparkPlugs Ear Plug Dispenser, PlugStation, Uncorded, Bullet Shape, NRR 33 dB, 250 Pairs (6644)
- HEXARMOR Ear Plug Dispenser (20-10002)
- Moldex Ear Plug Dispensers & Refills