Shop All Ear Plug Dispensers & Refills
Moldex
Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 28 dB, 250 Pairs, Green
Mfr # 6634
Zoro # G4333743
$64.59
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Metal Detectable No
- Series Meteors
- Color Bright Green with Colored Streaks and Swirls
- Includes Mounting Bracket, Hardware
- Standards ANSI S3.19-1974; CSA Class AL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moldex
- MFR # 6634
- Zoro # G4333743
- UPC # 092311663401
- Country of Origin United States
- Category Ear Plug Dispensers & Refills
Dimensions
Earplug Size | S |
Details
Metal Detectable | No |
Series | Meteors |
Pairs Per Package | 250 |
Color | Bright Green with Colored Streaks and Swirls |
Includes | Mounting Bracket, Hardware |
Standards | ANSI S3.19-1974; CSA Class AL |
Green Environmental Attribute | Does Not Contain PVC |
Cord Options | Uncorded |
Item | Ear Plugs with Dispenser |
Capacity - Pairs of Earplugs | 500 Pairs |
For Use With | Ear Plugs |
Insertion Method | Push-In |
Earplug Packaging | Bulk Box |
Earplug Shape | Bell |
Earplug Pair Pack Type | Loose |
Earplug Material | Foam |
Earplug Color | Green |
Noise Reduction Rating | 28 dB |
Reusability | Disposable |
Description
Ear Plugs with Dispenser, Product Type Dispenser with Refill, Noise Reduction Rating 28 dB, Insertion Method Push-In, Reusability Disposable, Earplug Shape Bell, Earplug Color Green, Cord Options Uncorded, Earplug Size S, Capacity - Pairs of Earplugs 500 Pairs, Metal Detectable No, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Loose, Standards ANSI S3.19-1974, For Use With Ear Plugs, Includes Hardware, Mounting Bracket, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marking Arrow Tape, Yellow/Black, 2 in x 90 ft, Vinyl, 720 Arrows per Roll, Max Temp 180F (91420)
- NOTRAX 75 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985R3675YB)
- PIP PIP® 34-225/XS G-Tek® GP„¢ Nitrile Coated Nylon Glove, XS (34-225/XS)
- DICKIES 34" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X32)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 33 dB, 500 Pairs, Green (6875)
- MOLDEX SparkPlugs Ear Plug Dispenser, PlugStation, Uncorded, Bullet Shape, NRR 33 dB, 500 Pairs (6645)
- MOLDEX SparkPlugs Ear Plug Dispenser, PlugStation, Uncorded, Bullet Shape, NRR 33 dB, 250 Pairs (6644)
- MOLDEX Disposable Corded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 150 Pairs, Blue, White (6881)
- MOLDEX Disposable Uncorded Ear Plug Dispenser Refill, Bullet Shape, 33 dB, 500 Pairs, Assorted (6704)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 33 dB, 500 Pairs, Green (6647)
- RADIANS Disposable Contoured-T Shape, Green (FP30-B500)
- Moldex Hearing Protection