Shop All Ear Plug Dispensers & Refills
Moldex
Disposable Uncorded Ear Plug Dispenser Refill, Bullet Shape, 33 dB, 500 Pairs, Green
Mfr # 6706
Zoro # G1383169
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 4-35/64 in
- Standards ANSI S3.19-1974
- Capacity - Pairs of Earplugs 500 Pairs
- Series Pura-Fit
- For Use With Ear Plugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moldex
- MFR # 6706
- Zoro # G1383169
- UPC # 50092311670602
- Country of Origin United States
- Category Ear Plug Dispensers & Refills
Dimensions
Earplug Size | Universal |
Overall Height | 11 1/2 in |
Overall Width | 6 in |
Overall Depth | 6 in |
Description
Ear Plug Dispenser, Product Type Dispenser Refill, Noise Reduction Rating 33 dB, Insertion Method Roll-Down, Reusability Disposable, Earplug Shape Bullet, Earplug Pair Pack Type Loose, Earplug Size Universal, Pairs per Package 500, Overall Height 11 1/2 in, Overall Width 6 in, Earplug Color Green, Overall Depth 6 in, Metal Detectable No, Refill Type Cartridge Refill, Cord Options Uncorded, Earplug Material Foam, Standards ANSI S3.19-1974, Earplug Packaging Bulk Box, For Use With Ear Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog (NESSPSF)
- ARIAT Slim Adkins Straight Leg, Size 30" x "30 (10034625)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWHLG0025CS)
- IRONLACE Paracord 550 Shoelace, 54", Blue, PR1 (550-54-03)
- MOLDEX Moldex 6844 Pura-Fit® PlugStation® Earplug Dispensers, 250 Pairs/Dispenser (6844)
- MOLDEX Moldex 6646 Goin' Green® PlugStation® Earplug Dispensers, 250 Pairs/Dispenser (6646)
- MOLDEX SparkPlugs Ear Plug Dispenser, PlugStation, Uncorded, Bullet Shape, NRR 33 dB, 250 Pairs (6644)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 30 dB, 500 Pairs, Orange (6847)
- MOLDEX Pura-Fit Ear Plug Dispenser, PlugStation, Uncorded, Bullet Shape, NRR 33 dB, Green, 250 Pairs (6844)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 33 dB, 500 Pairs, Green (6875)
- HORIZON MFG Horizon Mfg. 60 Pair Clear Plastic Foam Ear Plug Dispenser With Clear Lid, 5135, 9"L (5135)
- Moldex Hearing Protection