Shop All Disposable Respirators & Dust Masks
Moldex
N95 Disposable Respirator, Molded, Dual Headstrap, Molded Nose Bridge, White, M/L, Pack of 20
Mfr # 2200N95
Zoro # G1777991
product price: $31.59
/pk 20, $1.58/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nuisance Odor Removal None
- Fluid Resistant No
- Includes Dura-Mesh(R) Shell, Molded Nose Bridge W/ Cushion, Softspun Lining(R)
- Color White
- Individually Packaged No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moldex
- MFR # 2200N95
- Zoro # G1777991
- UPC # 092311220956
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | M/L |
Details
Nuisance Odor Removal | None |
Fluid Resistant | No |
Item | Disposable Respirator |
Includes | Dura-Mesh(R) Shell, Molded Nose Bridge W/ Cushion, Softspun Lining(R) |
Color | White |
Individually Packaged | No |
Standards | NIOSH, ANSI/ISEA 110-2009 Sec. 7.11.1 Heat and Flame Resistance |
Latex Content | Contains Latex |
Exhalation Valve | No |
Nose Clip | No |
Mask Headstrap Type | Dual, Non-Adjustable |
Mask Shape | Molded |
Face Seal Type | Comfort |
Mask Material | Dura-Mesh(R) |
ASTM Splash Rating | Not Rated |
ISO Cleanroom Class | Not Rated |
Eyeshield Material | None |
Nosepiece Type | Molded Nose Bridge |
NIOSH Rating | N95 |
Eyeshield Color | None |
Includes Eyeshield | No |
Description
Disposable Respirator, Mask Size M, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Mask Material Dura-Mesh(R), Exhalation Valve No, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R TaperFit 2 Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK (312-1224)
- BDG Lined Split Cowhide Welder, PR, Universal(Slim Fit) PR (64-9-AG-7-W)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5, Size S (MT61564)
- NOTCH 3/4" Rigging Spring Block (56130)
- MOLDEX N95 Disposable Respirator, S, White, PK20 (2201N95)
- MOLDEX N95 Disposable Respirator, M/L, White, PK15 (2600N95)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, Black, PK10 (M2800N95)
- MOLDEX N95 Disposable Respirator, M/L, Gray, PK8 (4800)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, Blue, PK10 (2500N95)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, White, PK2 (2700V)
- WECARE Protective Disposable KN95 Face Mask, 5-Ply Layer, 20 Individually Wrapped, Ocean Tones, 20PK (WCKN95)
- Moldex Disposable Respirators & Dust Masks