Moldex

Disposable Respirator, N100, Small, Dual Non-Adjustable


product price: $12.85
/ea
Sold in multiples of 20 for $257.00

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Dura-Mesh shell, exclusive to Moldex protects the filter media so it stays cleaner-looking longer. The shell resists collapsing, even in heat and humidity so the respirator holds its shape longer. The result is fewer respirators used and lower costs. All Moldex masks are contoured to naturally fit the users face and with the molded nose bridge theres no metal noseband to adjust so the seal is maintained without pressure points. Foam face cushion for all day comfort and no pressure points. The exclusive Ventex valve lets the hot air out faster so breathing resistance is reduced and workers stay cooler which means they wont mind wearing it for an entire shift. HandyStrap allows mask to conveniently hang down loosely and comfortably around the users neck when not in use helping to prevent premature disposal, reducing usage and saving money. Plus during wear the elastic cloth strap feels comfortable and cool. 99.97% efficient against non-oil based particulates. Use in environments where an OSHA substance specific standard applies lead, cadmium, arsenic, MDA as well as pharmaceutical manufacturing, conventional and nuclear power generation, welding, cutting and metal pouring.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.