Shop All Respirator Accessories
Moldex
Disk Filter Piggyback Adaptor, 2 PK, NIOSH Approved, OSHA Standard 1910.134
Mfr # 8920
Zoro # G4171036
original price:
$8.79
10% off
new price: $7.89
/pk 2, $3.95/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 8000 Series Respirators
- Standards NIOSH Approved, OSHA Standard 1910.134
- Series 8000
- Color Gray
- Brand and Series Moldex 8000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moldex
- MFR # 8920
- Zoro # G4171036
- UPC # 092311892009
- Country of Origin China
- Category Respirator Accessories
Details
Item | Disk Filter Piggyback Adaptor |
For Use With | 8000 Series Respirators |
Standards | NIOSH Approved, OSHA Standard 1910.134 |
Series | 8000 |
Color | Gray |
Brand and Series | Moldex 8000 |
Compatible with Manufacturer Part Number | 8001, 8002, 8003 |
System Type | Negative Pressure Elastomeric System |
Compatible with Series | 8000 |
Compatible with Brand | Moldex |
Features | Fiberglass Free |
Accessory Type | Disk Filter Piggyback Adaptor |
Description
Item Disk Filter Piggyback Adaptor, For Use With 8000 Series Respirators, Compatible with Brand Moldex, Compatible with Series 8000, Compatible with Manufacturer Part Number 8001, 8002, 8003, 8000, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (WCCL2LX2)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- SHOWA VF, Chem Res Gloves, 60GR87, PR (CS720M-08-V)
- BRADY Label, 3 in W, White (M7-37-423)
- MOLDEX Head Harness; For Use With 9000 Series Full-face Respirator (0092)
- MOLDEX Filter Disk Piggyback Adapter, 2 PK, NIOSH Approved, OSHA Standard 1910.134 (7920)
- MOLDEX Respirator Accessory, PK15 (0093)
- MOLDEX Diaphragm Valve Kit, PK25 (0073)
- MOLDEX Quantitative Fit Test Kit (7006)
- MOLDEX Qualitative Fit Test Kit, (0102)
- BULLARD V10100Ext Hose Kit, 100 Ft. (5458)
- Moldex Respirator Accessories