Shop All Respirator Accessories
Moldex
Diaphragm Valve Kit, PK25
Mfr # 0073
Zoro # G3684021
product price: $58.79
/pk 25, $2.35/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 7000-7800 Series Half Mask, 9000 Series Full Face Respirators
- Includes (20) Inhalation Valves, (5) Exhalation Valves
- Color Gray
- Brand and Series Moldex
- Compatible with Series 7000, 7800, 9000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moldex
- MFR # 0073
- Zoro # G3684021
- UPC # 092311007304
- Country of Origin China
- Category Respirator Accessories
Details
Item | Diaphragm Valve Kit |
For Use With | 7000-7800 Series Half Mask, 9000 Series Full Face Respirators |
Includes | (20) Inhalation Valves, (5) Exhalation Valves |
Color | Gray |
Brand and Series | Moldex |
Compatible with Series | 7000, 7800, 9000 |
Compatible with Brand | Moldex |
Compatible with Manufacturer Part Number | 7001, 7002, 7003, 7801, 7802, 7803, 9001, 9002, 9003 |
Standards | NIOSH Approved, OSHA Standard 1910.134 |
System Type | Negative Pressure Elastomeric System |
Accessory Type | Diaphragm Valve Kit |
Compatible Grainger Part Number | 25UK45, 32TL83, 32TL84, 52ZV52, 52ZV53, 52ZV54, 6DMT5, 6DMT6, 6DMT7, 6DMT8, 6DMT9, 6DMUO |
Description
Item Diaphragm Valve Kit, For Use With 7000-7800 Series Half Mask, 9000 Series Full Face Respirators, Compatible with Brand Moldex, Compatible with Series 7000, 7800, 9000, Compatible with Manufacturer Part Number 7001, 7002, 7003, 7801, 7802, 7803, 9001, 9002, 9003, Includes (20) Inhalation Valves, (5) Exhalation Valves, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Horn Strobe, Amber, 120VAC (869STRA-N5)
- NMC Warning Do Not Remove Guards Sign (W419PB)
- GVS-RPB RPB Safety QR Coupler 1/4" Female Thread (NV2025)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (109S0035CH)
- MOLDEX Disk Filter Piggyback Adaptor, 2 PK, NIOSH Approved, OSHA Standard 1910.134 (8920)
- MOLDEX Head Harness (0072)
- MOLDEX Filter Holder and Retainer Cap, 2 PK, NIOSH Approved, OSHA Standard 1910.134 (8900)
- MOLDEX Prefilter Retainer, 2 PK, NIOSH Approved, OSHA Standard 1910.134 (7020)
- MOLDEX Nose Cup, M/L (0094)
- MOLDEX Retainer Cap, 2 PK, NIOSH Approved, OSHA Standard 1910.134 (8020)
- AIR SYSTEMS INTL Quick Disconnect (QDH3SL4M)
- Moldex Respirator Accessories