Shop All Cartridges And Filters
Moldex
Combination Cartridge/Filter, Bayonet, OV, P100, Magenta, 2 PK, NIOSH
Mfr # 7140
Zoro # G5254417
product price: $37.15
/pk 2, $18.58/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Moldex 7000/7800 or 9000 Series Respirators
- Color Code Magenta
- Cartridge Approved For OV, P100
- Respirator Cartridge Type Air Purifying Respirator
- Respirator Connection Type Bayonet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moldex
- MFR # 7140
- Zoro # G5254417
- UPC # 092311714004
- Country of Origin United States
- Category Cartridges And Filters
Details
Item | Combination Cartridge/Filter |
For Use With | Moldex 7000/7800 or 9000 Series Respirators |
Color Code | Magenta |
Cartridge Approved For | OV, P100 |
Respirator Cartridge Type | Air Purifying Respirator |
Respirator Connection Type | Bayonet |
NIOSH Rating | Organic Vapor (OV), P100 |
Typical Application | Construction; Petrochemical; Transportation; Chemical Manufacturing |
Standards | NIOSH |
Series | 7000 |
Connection | Bayonet |
Approved for | OV, P100 |
Description
Combination Cartridge/Filter, NIOSH Rating Organic Vapor (OV), P100, Magenta, Compatible with Brand and Series Moldex 7000 Series, Moldex 7800 Series, Moldex 9000 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Bayonet, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Gray Anti-Fog (S2520ST)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Raspberry, Size 10.5-11, PR (1500006W-061-42)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, BLACK, XL (602-002-XL)
- COMPASS Exit Sign with Emergency Lights, 7 1/4 in H x 18 in W, LED, Flush Mount, 2 Lamp Heads, White/Red (CCR)
- MOLDEX Organic Vapor Cartridge for Reusable Respirators, 2PK (7100)
- MOLDEX Cartridge, Snap On/Off, OV, Black, 10 PK, NIOSH (8100)
- MOLDEX Moldex Smart Cartridges, 1 Pair (8600)
- MOLDEX Combination Cartridge/Filter, Bayonet, OV, AM, CL, FM, HC, HF, MA, SD, HS, P100, Magenta, Olive (7640)
- MOLDEX Cartridge, Snap On/Off, OV, AM, CL, CD, FM, HC, HF, MA, SD, Olive, 10 PK, NIOSH (8600)
- MOLDEX Filter, Bayonet, P100, Magenta, 2 PK, NIOSH (7940)
- AIR SYSTEMS INTL Coalescing Filter, 100 cfm (BB100-C)
- Moldex Masks & Respiratory Protection