Shop All Ear Plugs
Moldex
BattlePlugs(R) Reusable Foam Ear Plugs, Flanged Shape, 33 dB, Camo, 50 PK
Mfr # 6598
Zoro # G400892578
product price: $820.99
/pk 50, $16.42/ea
Free Shipping & Returns
$820.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series BattlePlugs(R)
- Ear Plug Shape Flanged
- Reusability Reusable
- Disposable/ Reusable Reusable
- Earplug Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | M |
Earplug Size | M |
Size | M |
Description
Ear Plugs, Noise Reduction Rating 33 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size M, Earplug Material Foam, Earplug Packaging Carrying Case, Earplug Pair Pack Type Plastic Case, Includes (1) Pair of BattlePlugs, and Instructions, Chain, cord, Pocket-Pak(R) Duo, Series BattlePlugs(R), Cord Material Cloth, Standards ANSI S3.19-1974, Pairs per Package 50, Earplug Color Camouflage, Metal Detectable No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473N61 (473N61)
- PANDUIT Lockout Tagout Label, 1/2 In. H, PK60 (PSL-CBWL)
- CONDOR Safety Vest, Yellow/Green, Hook-and-Loop (491R91)
- HONEYWELL HOWARD LEIGHT VeriShield Over-the-Head Earmuffs, Passive Protection, NRR 30 dB, Foam, Black/Yellow (1035110-VS)
- MOLDEX Goin' Green(R) Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Green, 200 PK (6620)
- MOLDEX Rockets Reusable Earplugs with Optional Cloth Cord, 50 Pairs, 50PK (6420)
- MOLDEX Battleplugs(R) Reusable Soft Plastic Ear Plugs, Bell Shape, 24 dB, Green, 1 PR (6498)
- MOLDEX Moldex 6800 Pura-Fit® Foam Earplugs, Uncorded, 200 Pairs/Box (6800****)
- MOLDEX Jetz(R) Reusable Soft Plastic Ear Plugs, Flanged Shape, 27 dB, Green, 50 PK (6455)
- MOLDEX SparkPlugs Ear Plugs in PlugStation Dispenser, 250PK (HNG193)
- SAFE HANDLER CovertX Ear Plugs, Noise Reducing Ear, Black/Red (5-Pack) (SH-CXEP-MS-RBK)
- Moldex Hearing Protection