Shop All Ear Plugs
Moldex
Alpha Reusable earplug, With Cord + Pocket-Pak 50 Pairs
Mfr # 6434
Zoro # G102696238
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray and Lime
- Earplug Color Gray/Lime
- Height 5.75
- Width 6.25
- Weight 0.356
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5.75 |
Width | 6.25 |
Length | 5.75 |
Details
Color | Gray and Lime |
Earplug Color | Gray/Lime |
Weight | 0.356 |
Description
Innovative engineering and automation has allowed Moldex to create a superior reusable earplug at a very competitive price. Give workers the protection they need and the comfort they deserve, all while lowering your overall hearing protection program costs. Alphas’ high Noise Reduction Rating (NRR 27dB) provides protection for most noisy environments. All Moldex hearing protectors are independently tested to ANSI S3.19-1974 by an independent, accredited laboratory, so users can be confident in the protection they are getting, when worn properly. Never settle for manufacturer-tested NRRs! The unique ridged stem of Alphas allows the user to get a solid grip on the earplug for ease of insertion and removal, even when wearing gloves. Like all Moldex products and packaging, Alphas are 100% PVC Free. It’s another way to help keep materials out of landfills that can produce toxic residue.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Work Shoes, 14, W, Navy, Alloy, Mens, PR (RB4043)
- SKECHERS Work Shoes, 5-1/2, M, Black, Alloy, Womens, PR (76553 BKPK SZ 5.5)
- PIP Unlined Unsupported Nitrile Gloves, 15 Mil, Green, L (50-N140G/L)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, 2XL, PR (SKC6FN-06-XXL)
- MOLDEX Goin' Green(R) Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Green, 100 PK (6622)
- MOLDEX PuraFit Disposable Foam Corded Earplugs, 100 Pairs, 100PK (6900)
- MOLDEX Moldex 6645 SparkPlugs® PlugStation® Earplug Dispensers, 500 Pairs/Dispenser (6645)
- MOLDEX Rockets Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Carrying Case, Purple, M, 50 Pairs (6405)
- MOLDEX Moldex 6400 Rockets Reusable Earplugs, Uncorded, 50 PairsBox (6400)
- TASCO Contra-Band Reusable Soft Plastic Ear Plugs, Pod Shape, 22 dB, Dark Blue (Pods), Blue (Band) (100-02300)
- Moldex Hearing Protection