Shop All Disposable Respirators & Dust Masks
Moldex
AirWave M Series N95 Particulate Respirator Masks pkg 10
Mfr # M4620
Zoro # G706624941
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.25
- Height 5
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moldex
- MFR # M4620
- Zoro # G706624941
- UPC # 92311462080
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Dimensions
Length | 9.25 |
Height | 5 |
Width | 5 |
Description
Easier breathing and more comfort are what you get when you wear an AirWave respirator. The larger surface area of the patented wave design means more air flows in and out of the mask. NIOSH approved 95% efficient against solid and liquid particulates, excluding oil based particulates. The innovative cool cloth SmartStrap is adjustable for a custom fit and allows the respirator to hang around the neck when not in use helping prevent premature mask loss or disposal. The unique FlexFit design moves with your face for comfort all day long. The contoured nose bridge eliminates the need for a metal nose band for pinch-free comfort. Plus the SmartStrap is attached with no staples.The exclusive Dura-Mesh shell protects the filter media so it stays cleaner-looking longer. Plus, it resists collapsing in hot, humid environments so the respirator holds its shape longer resulting in fewer respirators used and lower costs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRABBER WARMERS Mega Warmer, 12+ Hour, PK240 (MWES)
- GEMPLERS 2 Piece Rainsuit W/Hood, Green, L (167460-RSLG)
- LITHONIA LIGHTING ExtSgn EmLt, Thermop, Nic Cad, LED, 4.3W (LHQM LED R)
- DUPONT Collared Disposable Coverall, 3XL, 25 PK, White, SMS, Zipper (PB125SWH3X002500)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, Gray, PK10 (2400N95)
- MOLDEX N95 Disposable Respirator, M/L, Black, PK15 (M2600N95)
- MOLDEX N99 Disposable Respirator w/ Valve, M/L, Gray, PK10 (2310)
- MOLDEX N95 Disposable Respirator w/ Valve, S, Blue, PK10 (2301N95)
- MOLDEX N95 Disposable Healthcare Respirator, S, Blue, PK20 (1511)
- MOLDEX R95 Disposable Respirator w/ Valve, M/L, Gray, PK10 (2940R95)
- MOLDEX N95 Disposable Healthcare Respirator, M, Blue, PK20 (1512)
- Moldex Masks & Respiratory Protection