Shop All Mold & Mildew Removers
Moldex
64 oz. Mold Mildew Remover, Jug
Mfr # 5510
Zoro # G2420092
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Fragrance Unscented
- Color Clear
- Cleaner Form Liquid
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moldex
- MFR # 5510
- Zoro # G2420092
- UPC # 183325000037
- Country of Origin United States
- Category Mold & Mildew Removers
Dimensions
Size | 64 oz. |
Cleaner Container Size | 64 oz |
Container Size | 64 oz |
Description
Mold and Mildew Remover, Cleaner Form Liquid, Container Size 64 oz, Container Type Jug, Contains Didecyl Dimethyl Ammonium Chloride, EPA Registered Yes, EPA Registration Number 1839-169-82480, NSF Rating Not Rated, Properties Nonflammable, Plastic Safe, Concentrated, Standards EPA Registered, Surfaces for Use On Hard Nonporous Surfaces, Maximum Coverage Area 8,000 sq ft, Fragrance Unscented, pH Level 7, pH Value Neutral, Primary Chemical None, Recommended Dilution Ready to Use
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Vacuum Kit and Blower (0930-22HD, 0884-20)
- STRUCTRON Straight Fiberglass Handle, 172" (60242)
- MONARCH Tube Mop, Blue, Microfiber, M600014B (M600014B)
- TOUGH GUY 60" Handle, 1 in Dia, White, Fiberglass (2KVF8)
- MOLDEX Liquid 32 Oz Mold Mildew Remover, Trigger Spray Bottle (5010)
- MOLDEX Mold Mildew Stain Remover, Bottle, 1 gal, Ready to Use (5520)
- MOLDEX Moldex Mold Inhibitor 32 (5010)
- MOLDEX Liquid 32 oz. Mold and Mildew Stain Remover, Trigger Spray Bottle (7010)
- MOLDEX 32 Oz Bleach-Free Mold Mildew Stain Remover, Trigger Spray Bottle (5310)
- MOLDEX Deep Stain Remover 32 Oz (5310)
- RMR BRANDS COMPLETE MOLD KILLER & STAIN REMOVER BUNDLE, 1-2.5 GALLON & 1-GALLON (NCSB)
- Moldex Mold & Mildew Removers