Shop All Mold & Mildew Removers
Moldex
32 Oz Bleach-Free Mold Mildew Stain Remover, Trigger Spray Bottle
Mfr # 5310
Zoro # G3179014
original price:
$11.23
13% off
new price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Size 32 Oz
- Fragrance Unscented
- Color Clear
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moldex
- MFR # 5310
- Zoro # G3179014
- UPC # 183325000303
- Country of Origin United States
- Category Mold & Mildew Removers
Dimensions
Size | 32 Oz |
Cleaner Container Size | 32 oz. |
Degreaser Container Size | 32 oz. |
Container Size | 32 oz |
Description
Bleach-Free Mold and Mildew Remover, Cleaner Form Liquid, Container Size 32 oz, Container Type Trigger Spray Bottle, Contains Hydrogen Peroxide, EPA Registered No, NSF Rating Not Rated, Properties Nonflammable, Plastic Safe, Ready to Use, Standards ANSI Z88.2, OSHA, Surfaces for Use On Hard Nonporous Surfaces, Maximum Coverage Area 50 sq ft, Fragrance Unscented, pH Level 4, pH Value Acidic, Primary Chemical Hydrogen Peroxide, Recommended Dilution Ready to Use, VOC Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 60 in L Dust Mop, Looped-End, Blue, Synthetic (BWKHL365BSPC)
- MALISH Detail Brush, 7 in, Nylon, 7 in L Brush, White, Plastic (2390SP)
- SAN JAMAR Dispenser-Towel Roll For - Part# Sjt451Xc (SJT451XC)
- TOUGH GUY Toilet Bowl Para Block, Cherry, PK12 (2ZXE7)
- MOLDEX Mold/Mildew Remover 32Oz (7010)
- MOLDEX Liquid 32 oz. Mold and Mildew Stain Remover, Trigger Spray Bottle (7010)
- MOLDEX 64 oz. Mold Mildew Remover, Jug (5510)
- MOLDEX Mold Mildew Stain Remover, Bottle, 1 gal, Ready to Use (5520)
- MOLDEX Moldex Mold Inhibitor 32 (5010)
- MOLDEX Deep Stain Remover 32 Oz (5310)
- GREEN ENVY Liquid 1 gal. Muriatic Acid, Jug (610G1)
- Moldex Mold & Mildew Removers