This Product is Discontinued
2300N95 Series Particulate Respirator W/Exhale Valve, 10/Dispenser, (Discontinued)
Mfr # 2300N95
Zoro # G3199556
This Product is Discontinued
Key Features
- Nuisance Odor Removal Particulates/Dust
- Nose Clip No
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moldex
- MFR # 2300N95
- Zoro # G3199556
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Details
Nuisance Odor Removal | Particulates/Dust |
Nose Clip | No |
Item | Disposable |
Description
The 2300N95 Exhale Valve Particulate Respirator is suitable for most welding applications. The Exhale valve reduces hot air build-up, making breathing easier and keeps workers cooler. The exclusive Dura-Mesh shell protects the filter media so it stays cleaner-looking longer. The shell resists collapsing, even in intense heat and humidity, allowing the respirator holds its shape longer resulting in fewer respirators and lowered costs. The contour molded nose bridge with soft foam nose cushion provides the wearer an easy, comfortable fit. There's no metal noseband to adjust and the seal is maintained without pressure points. Softspun lining gives added comfort and durability. The mist respirators are available in two sizes to fit most workers in today's workplace and are NIOSH certified to have a filter efficiency 95% or greater against particulate aerosols free of oil. This product meets heat and flame resistance in accordance with ANSI/ISEA 110-2003 Section 7.11.1. If used for welding, be sure to wear appropriate eye and face protection. (100% PVC Free),
- •100% PVC-Free
- •Available in three sizes to fit more workers and increase OSHA compliance
- •Exhale valve lets workers breathe easy and stay cool
- •Exclusive Dura-Mesh shell resists collapsing in heat and humidity
- •Molded nose bridge with soft foam nose cushion increases comfort and seals easily without a metal noseband
- •Face piece is naturally contoured without pressure points
- •Softspun lining for increased comfort and durability
- •Suitable for most welding applications and if used for welding, wear appropriate eye and face protection
- •Proven durability and cost savings
- •Meets heat and flame resistance in accordance with ANSI/ISEA 110-2003 Section 7.11.1
- •NIOSH certified to have a filter efficiency of 95% or greater for non-oil based particulates
- •Certified under 42CFR84 - TC-84A-0328
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.